Shop All Compression Lugs
Zoro Select
One Hole Lug Compression Connector, 4 AWG
Mfr # 29YK81
Zoro # G1844888
product price: $2.65
/ea
$2.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4 AWG
- Connector Type Straight Barrel
- Width 1.21"
- Material Aluminum
- Length 3-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 29YK81
- Zoro # G1844888
- UPC # 190735440162
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 4 AWG |
Width | 1.21" |
Length | 3-1/4" |
Barrel Length | Short |
Stud Size | 1/4 in |
Length (Straight Wireway) | 3.25 in |
Barrel Inside Diameter | 0.27 in |
Tongue Width | 0.64 in |
Overall Length | 1.94 in |
Overall Width | 0.64 in |
For Stud Size | 1/4 in |
Tongue Width Ranges | 0.51 - 0.75 inches |
For Wire Size | 4 AWG |
Barrel Size | Short |
Barrel Outside Diameter | 0.46 in |
For Stranded Copper Wire Size - Maximum | 4 AWG |
For Stranded Aluminum Wire Size - Maximum | 4 AWG |
For Stranded Copper Wire Size - Minimum | 4 AWG |
For Stranded Aluminum Wire Size - Minimum | 4 AWG |
Wire Size Ranges | 4 AWG - 4 AWG |
Tongue Length | 0.75 in |
Strip Length | 1 in |
Hole Size | 0.27 in |
Wire Size Range | 4 AWG - 4 AWG |
Description
One-Hole Lug Compression Connector, Barrel Size Short, Color Code Green, Die Code 37, Tongue Angle Straight, Tongue Width 0.64 in, For Conductor Material Aluminum, For Stud Size 1/4 in, For Stranded Copper Wire Size - Minimum 4 AWG, For Stranded Copper Wire Size - Maximum 4 AWG, Inspection Hole No, Material Aluminum, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards UL Listed, Number of Holes 1, RoHS Compliant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER UL Class Fuse, 312 Series, Fast-Acting, 10A, 250V AC, 5 PK (67218)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 20A, 1 Pole, 120/240V AC (CHF120CS)
- LEGRAND Prewired Raceway6 Outlets, 6 Ft. L, Ivory (NM24GB612)
- NVENT HOFFMAN SYSPEND 180-MAX Tubes, Anodised, Aluminum (S1MT750)
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (24C349)
- ZORO SELECT Two Hole Lug Compression Connector, 1 AWG (24C406)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (24C999)
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (24C337)
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24C389)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (24C326)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YA28LB)
- Zoro Select Compression Lugs