Shop All Compression Lugs
Zoro Select
One Hole Lug Compression Connector, 1 AWG
Mfr # 29YK87
Zoro # G2838136
product price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1 AWG
- Connector Type Straight Barrel
- Width 0.88"
- Material Aluminum
- Length 2.47"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 29YK87
- Zoro # G2838136
- UPC # 190735440223
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 1 AWG |
Width | 0.88" |
Length | 2.47" |
Barrel Length | Short |
Stud Size | 3/8 in |
Length (Straight Wireway) | 2.47 in |
Hole Size | 0.405 in |
For Stranded Copper Wire Size - Maximum | 1 AWG |
For Stranded Aluminum Wire Size - Maximum | 1 AWG |
Strip Length | 1 3/16 in |
Overall Length | 2.34 in |
Tongue Width | 0.75 in |
Tongue Width Ranges | 0.51 - 0.75 inches |
Barrel Inside Diameter | 0.37 in |
Barrel Size | Short |
Overall Width | 0.75 in |
For Wire Size | 1 AWG |
For Stranded Copper Wire Size - Minimum | 1 AWG |
Tongue Length | 0.93 in |
Barrel Outside Diameter | 0.56 in |
For Stranded Aluminum Wire Size - Minimum | 1 AWG |
Wire Size Ranges | 1 AWG - 1 AWG |
For Stud Size | 3/8 in |
Wire Size Range | 1 AWG - 1 AWG |
Description
One-Hole Lug Compression Connector, Barrel Size Short, Color Code Gold, Die Code 45, Tongue Angle Straight, Tongue Width 0.75 in, For Conductor Material Aluminum, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 1 AWG, For Stranded Copper Wire Size - Maximum 1 AWG, Inspection Hole No, Material Aluminum, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards UL Listed, Number of Holes 1, RoHS Compliant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Locking Device, Female Connector Body, 20A 250V, 2-Pole 2-Wire Non-Grounding, L2-20R, Scrw Term, Gry (7101)
- PARAGON Defrost Timer, 120V, 6 Cycles, 25 Min (G1400-00)
- HONEYWELL Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 480V AC, Actuator Location: Top (208LS1)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 100 ft. (2328)
- ZORO SELECT Two Hole Lug Compression Connector, 2 AWG (24C421)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C989)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24C356)
- ZORO SELECT Two Hole Lug Compression Connector, 2 AWG (24C379)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (29YK72)
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (24C312)
- ZORO SELECT Two Hole Lug Compress Conct, 500 kcmil (24C402)
- Zoro Select Lugs & Split Bolts