Shop All Compression Lugs
Zoro Select
One Hole Lug Compression Connector, 1 AWG
Mfr # 29YK68
Zoro # G2838206
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1 AWG
- Connector Type Straight Barrel
- Width 0.72"
- Material Aluminum
- Length 1.91"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 29YK68
- Zoro # G2838206
- UPC # 190735440032
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 1 AWG |
Width | 0.72" |
Length | 1.91" |
Stud Size | 1/4 in |
Barrel Length | Short |
Length (Straight Wireway) | 1.91 in |
Barrel Inside Diameter | 0.37 in |
Tongue Length | 0.81 in |
Tongue Width | 0.75 in |
Hole Size | 0.27 in |
Strip Length | 1 3/16 in |
Overall Width | 0.75 in |
Overall Length | 2.22 in |
Wire Size Ranges | 1 AWG - 1 AWG |
For Stranded Copper Wire Size - Maximum | 1 AWG |
For Stranded Aluminum Wire Size - Minimum | 1 AWG |
For Stranded Aluminum Wire Size - Maximum | 1 AWG |
Barrel Outside Diameter | 0.56 in |
Tongue Width Ranges | 0.51 - 0.75 inches |
For Stud Size | 1/4 in |
For Wire Size | 1 AWG |
For Stranded Copper Wire Size - Minimum | 1 AWG |
Barrel Size | Short |
Wire Size Range | 1 AWG - 1 AWG |
Description
One-Hole Lug Compression Connector, Barrel Size Short, Color Code Gold, Die Code 45, Tongue Angle Straight, Tongue Width 0.75 in, For Conductor Material Aluminum, For Stud Size 1/4 in, For Stranded Copper Wire Size - Minimum 1 AWG, For Stranded Copper Wire Size - Maximum 1 AWG, Inspection Hole No, Material Aluminum, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards UL Listed, Number of Holes 1, RoHS Compliant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Nk, 4pt, Sg, Flushvert, Faceplate, Lbl, Ei (NK4FEIY)
- HUBBELL Barge Overfil Vapor Control Switch (HBL516C1W)
- QUICKCABLE Four Point Small Bus, 5/16", Black (509710-001)
- TECHFLEX Braided Sleeving, 0.250 In., 100 ft., Black, Standards: UL-VW-1 (FRN0.25TB100)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (29YK69)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (24C353)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24C431)
- ZORO SELECT Two Hole Lug Compress Connector, 2/0 AWG (24C408)
- ZORO SELECT One Hole Lug Compress Conct, 250 kcmil (24C367)
- ZORO SELECT One Hole Lug Compress Conct, 500 kcmil (24C336)
- FUSION One Hole Lug Compress Connector, 4/0 AWG (486340F)
- Zoro Select Compression Lugs