Shop All Compression Lugs
Zoro Select
One Hole Lug Compression Connector, 1 AWG
Mfr # 24C344
Zoro # G4655445
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1 AWG
- Connector Type Straight Barrel
- Width 0.68"
- Material Copper
- Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24C344
- Zoro # G4655445
- UPC # 190735431900
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 1 AWG |
Width | 0.68" |
Length | 1-1/2" |
Barrel Length | Short |
Stud Size | 1/4 in |
Length (Straight Wireway) | 1.5 in |
Barrel Inside Diameter | 0.36 in |
For Stud Size | 1/4 in |
Strip Length | 11/16 in |
For Wire Size | 1 AWG |
For Stranded Copper Wire Size - Maximum | 1 AWG |
Hole Size | 0.27 in |
Wire Size Ranges | 1 AWG - 1 AWG |
Overall Length | 1.5 in |
Barrel Outside Diameter | 0.47 in |
Overall Width | 0.68 in |
Tongue Width Ranges | 0.51 - 0.75 inches |
For Stranded Copper Wire Size - Minimum | 1 AWG |
Barrel Size | Short |
Tongue Length | 0.65 in |
Tongue Width | 0.68 in |
Wire Size Range | 1 AWG - 1 AWG |
Description
One-Hole Lug Compression Connector, Barrel Size Short, Color Code Green, Die Code 37, Tongue Angle Straight, Tongue Width 0.68 in, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Minimum 1 AWG, For Stranded Copper Wire Size - Maximum 1 AWG, Inspection Hole Yes, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed, Number of Holes 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&K PRECISION DC Power Supply, 100/240V AC, 60V DC, 1440W, 24A (XLN6024)
- EATON BUSSMANN Pwr Dist Block, 620A, 1P, 2P Primary, 600VAC (PDBFS500)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Liquid Tight (074-01-013)
- LEVITON Outlet Strip, 15 A, 7 ft Cord L, 6 Outlets (5306M-1N7)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (29YK89)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (29YK92)
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (24C327)
- ZORO SELECT One Hole Lug Compress Conct, 500 kcmil (24C336)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (29YK87)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (29YK73)
- PANDUIT Lug Compression Connector, 14-10 AWG (LCA10-38-L)
- Zoro Select Compression Lugs