Shop All Compression Lugs
Zoro Select
One Hole Lug Compression Connector, 1 AWG
Mfr # 24C316
Zoro # G4659094
product price: $2.39
/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1 AWG
- Connector Type Straight Barrel
- Width 0.68"
- Material Copper
- Length 1.78"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24C316
- Zoro # G4659094
- UPC # 190735431627
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 1 AWG |
Width | 0.68" |
Length | 1.78" |
Barrel Length | Long |
Stud Size | #10 |
Length (Straight Wireway) | 1.78 in |
For Stud Size | #10 |
Tongue Length | 0.65 in |
For Stranded Copper Wire Size - Minimum | 1 AWG |
Barrel Size | Long |
Barrel Inside Diameter | 0.36 in |
Overall Width | 0.68 in |
Tongue Width | 0.68 in |
Barrel Outside Diameter | 0.47 in |
Overall Length | 1.78 in |
Strip Length | 15/16 in |
Hole Size | 0.205 in |
For Stranded Copper Wire Size - Maximum | 1 AWG |
For Wire Size | 1 AWG |
Description
One-Hole Lug Compression Connector, Barrel Size Long, Color Code Green, Die Code 37, Tongue Angle Straight, Tongue Width 0.68 in, For Conductor Material Copper, For Stud Size #10, For Stranded Copper Wire Size - Minimum 1 AWG, For Stranded Copper Wire Size - Maximum 1 AWG, Inspection Hole No, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed, Number of Holes 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Time Delay Relay, 20A, SPDT (RIBD02BDC)
- SCHNEIDER ELECTRIC Single phase relay, Harmony Solid State Modular Relays, 25A, DIN rail mount, zero voltage switching, input 4 to 32V DC, output 48 to 600V AC (SSM3A325BD)
- SCHNEIDER ELECTRIC Legend Plate, On/Off, White/Black (9001KN345)
- ZORO SELECT Wall Switch, 15A, Black, 1-Pole Type, Toggle (4801BBLK)
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24C420)
- ZORO SELECT Two Hole Lug Compress Connector, 2/0 AWG (24D026)
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24C385)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (24C364)
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (29YK77)
- ZORO SELECT One Hole Lug Compress Conct, 400 kcmil (24C335)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24C410)
- Zoro Select Lugs & Split Bolts