Shop All Compression Lugs
Zoro Select
One Hole Lug Compress Connectr, 250 kcmil
Mfr # 29YK97
Zoro # G2838075
product price: $8.15
/ea
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 250 kcmil
- Connector Type Straight Barrel
- Width 1.29"
- Material Aluminum
- Length 3.78"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 29YK97
- Zoro # G2838075
- UPC # 190735440322
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 250 kcmil |
Width | 1.29" |
Length | 3.78" |
Barrel Length | Short |
Stud Size | 1/2 in |
Length (Straight Wireway) | 3.78 in |
Wire Size Ranges | 250 kcmil - 250 kcmil |
For Stranded Aluminum Wire Size - Minimum | 250 kcmil |
Overall Width | 1.29 in |
Barrel Inside Diameter | 0.65 in |
Hole Size | 0.53 in |
For Stranded Copper Wire Size - Maximum | 250 kcmil |
For Wire Size | 250 kcmil |
Strip Length | 2 in |
Tongue Width | 1.29 in |
Overall Length | 3.78 in |
For Stranded Copper Wire Size - Minimum | 250 kcmil |
For Stud Size | 1/2 in |
Tongue Width Ranges | 1.25 - 1.50 inches |
Barrel Outside Diameter | 0.92 in |
Barrel Size | Short |
For Stranded Aluminum Wire Size - Maximum | 250 kcmil |
Tongue Length | 1.25 in |
Wire Size Range | 250 kcmil - 250 kcmil |
Description
One-Hole Lug Compression Connector, Barrel Size Short, Color Code Red, Die Code 71, Tongue Angle Straight, Tongue Width 1.29 in, For Conductor Material Aluminum, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 250 kcmil, For Stranded Copper Wire Size - Maximum 250 kcmil, Inspection Hole No, Material Aluminum, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards UL Listed, Number of Holes 1, RoHS Compliant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Box, 7 Outlets, Gray, 2-Gang, 2-Gang, Aluminum (5338-0)
- REMINGTON INDUSTRIES Litz Wire, 20 AWG Unserved Sngl Build, 64/38 Stranding, 2 oz Spool, Ideal for ~100 kHz Applications (64/38LITZ.125)
- NVENT HOFFMAN Thermoelectric Condensate Manager, 1.96x6.25x2.50, Lt Gray, Steel (TEC100WCMSS4)
- TECHFLEX Braided Sleeving, 3.000 In., 10 ft., Black (HWN3.00BK10)
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C351)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24C325)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C361)
- ZORO SELECT One Hole Lug Compress Conct, 500 kcmil (24D011)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C990)
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24C433)
- SEACHOICE Tinned Battery Lug, #4 25/Pack (60581)
- Zoro Select Lugs & Split Bolts