Shop All Compression Lugs
Zoro Select
One Hole Lug Compress Connector, 4/0 AWG
Mfr # 29YK95
Zoro # G2838081
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4/0
- Connector Type Straight Barrel
- Width 1.06"
- Material Aluminum
- Length 3.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 29YK95
- Zoro # G2838081
- UPC # 190735440308
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 4/0 |
Width | 1.06" |
Length | 3.3" |
Stud Size | 3/8 in |
Barrel Length | Short |
Length (Straight Wireway) | 3.3 in |
Strip Length | 1 7/8 in |
Overall Length | 3.3 in |
Barrel Outside Diameter | 0.86 in |
Hole Size | 0.405 in |
For Stranded Copper Wire Size - Minimum | 4/0 AWG |
Tongue Length | 0.93 in |
For Stranded Aluminum Wire Size - Maximum | 4/0 AWG |
Wire Size Ranges | 4/0 AWG - 4/0 AWG |
Tongue Width | 1.21 in |
Overall Width | 1.21 in |
For Stud Size | 3/8 in |
For Wire Size | 4/0 AWG |
Barrel Inside Diameter | 0.6 in |
Barrel Size | Short |
Tongue Width Ranges | 1.01 - 1.25 inches |
For Stranded Aluminum Wire Size - Minimum | 4/0 AWG |
For Stranded Copper Wire Size - Maximum | 4/0 AWG |
Wire Size Range | 4/0 AWG - 4/0 AWG |
Description
One-Hole Lug Compression Connector, Barrel Size Short, Color Code White, Die Code 66, Tongue Angle Straight, Tongue Width 1.21 in, For Conductor Material Aluminum, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 4/0 AWG, For Stranded Copper Wire Size - Maximum 4/0 AWG, Inspection Hole No, Material Aluminum, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards UL Listed, Number of Holes 1, RoHS Compliant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON PLG 30A 125V 2P/3W L6-30 LCK BLD YEL I/D (2510-P)
- PICO Fuse Holder, 60A Amp Range, Wire Leads, MAXI Fuse Fuse Type (0969X)
- ALLEN TEL Cat 6 Patch Panel, 12-Port (AT66-12PT)
- GLOBAL EQUIPMENT 11" Cable Zip Ties, Natural w/UV, 75 lb, 100 pack (4.8*280N-UV)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (24C326)
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24C417)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24D005)
- ZORO SELECT Two Hole Lug Compression Connector, 8 AWG (24D012)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C995)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (24C999)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26A6)
- Zoro Select Lugs & Split Bolts