Shop All Compression Lugs
Zoro Select
One Hole Lug Compress Connector, 4/0 AWG
Mfr # 24C366
Zoro # G4660372
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4/0
- Connector Type Straight Barrel
- Width 1.03"
- Material Copper
- Length 2.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24C366
- Zoro # G4660372
- UPC # 190735432129
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 4/0 |
Width | 1.03" |
Length | 2.2" |
Stud Size | 3/8 in |
Barrel Length | Short |
Length (Straight Wireway) | 2.2 in |
Overall Width | 1.03 in |
Hole Size | 0.405 in |
Tongue Length | 0.93 in |
Barrel Inside Diameter | 0.56 in |
For Stud Size | 3/8 in |
For Stranded Copper Wire Size - Maximum | 4/0 AWG |
For Stranded Copper Wire Size - Minimum | 4/0 AWG |
Tongue Width Ranges | 1.01 - 1.25 inches |
Overall Length | 2.2 in |
Wire Size Ranges | 4/0 AWG - 4/0 AWG |
For Wire Size | 4/0 AWG |
Strip Length | 1 1/16 in |
Barrel Size | Short |
Barrel Outside Diameter | 0.7 in |
Tongue Width | 1.03 in |
Wire Size Range | 4/0 AWG - 4/0 AWG |
Description
One-Hole Lug Compression Connector, Barrel Size Short, Color Code Purple, Die Code 54, Tongue Angle Straight, Tongue Width 1.03 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 4/0 AWG, For Stranded Copper Wire Size - Maximum 4/0 AWG, Inspection Hole Yes, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed, Number of Holes 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (NP1612C)
- SQUARE D Miniature Circuit Breaker, QO Series 30/20A, 1x1, 1x1 Pole, 240V AC (QO3020)
- SQUARE D Kit, 225A, 240V AC (NQFTL2L)
- PANDUIT Nk, Cat6, Punchdownjackmodule, Gr (NK688MGR)
- ZORO SELECT One Hole Lug Compress Conct, 250 kcmil (24D006)
- ZORO SELECT One Hole Lug Compress Conct, 350 kcmil (24C334)
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C342)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24C347)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C359)
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24C434)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (24C346)
- Zoro Select Lugs & Split Bolts