Shop All Compression Lugs
Zoro Select
One Hole Lug Compress Connector, 4/0 AWG
Mfr # 24C321
Zoro # G4671877
product price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4/0
- Connector Type Straight Barrel
- Width 1.03"
- Material Copper
- Length 2.37"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24C321
- Zoro # G4671877
- UPC # 190735431672
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 4/0 |
Width | 1.03" |
Length | 2.37" |
Stud Size | 1/4 in |
Barrel Length | Long |
Length (Straight Wireway) | 2.37 in |
For Stud Size | 1/4 in |
Wire Size Ranges | 4/0 AWG - 4/0 AWG |
Tongue Width | 1.03 in |
For Stranded Copper Wire Size - Minimum | 4/0 AWG |
Tongue Width Ranges | 1.01 - 1.25 inches |
Barrel Outside Diameter | 0.7 in |
Strip Length | 1 1/2 in |
Barrel Inside Diameter | 0.56 in |
Hole Size | 0.27 in |
For Wire Size | 4/0 AWG |
Tongue Length | 0.65 in |
For Stranded Copper Wire Size - Maximum | 4/0 AWG |
Overall Width | 1.03 in |
Overall Length | 2.37 in |
Barrel Size | Long |
Wire Size Range | 4/0 AWG - 4/0 AWG |
Description
One-Hole Lug Compression Connector, Barrel Size Long, Color Code Purple, Die Code 54, Tongue Angle Straight, Tongue Width 1.03 in, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Minimum 4/0 AWG, For Stranded Copper Wire Size - Maximum 4/0 AWG, Inspection Hole No, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed, Number of Holes 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 18 AWG 2 Conductor Lamp Cord 300V 250 ft. BK (E3681)
- EATON BUSSMANN Automotive Fuse, ATC Series, 5A, 32V DC, Non-Indicating, 5 PK (BP/ATC-5-RP)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (HBLDS33ACNK)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, NPN, NO (XS208BLNAL2)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (29YK65)
- ZORO SELECT Two Hole Lug Compression Connector, 8 AWG (24C432)
- ZORO SELECT Two Hole Lug Compress Conct, 350 kcmil (24C399)
- ZORO SELECT One Hole Lug Compress Conct, 250 kcmil (24C332)
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24D023)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24C425)
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C339)
- Zoro Select Lugs & Split Bolts