Shop All Compression Lugs
Zoro Select
One Hole Lug Compress Connector, 3/0 AWG
Mfr # 29YK94
Zoro # G2838090
product price: $4.95
/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 3/0
- Connector Type Straight Barrel
- Width 0.97"
- Material Aluminum
- Length 3.02"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 29YK94
- Zoro # G2838090
- UPC # 190735440292
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 3/0 |
Width | 0.97" |
Length | 3.02" |
Stud Size | 1/2 in |
Barrel Length | Short |
Length (Straight Wireway) | 3.02 in |
For Stranded Copper Wire Size - Minimum | 3/0 AWG |
Overall Width | 1.06 in |
For Stranded Aluminum Wire Size - Minimum | 3/0 AWG |
Overall Length | 3.3 in |
Barrel Inside Diameter | 0.52 in |
For Stud Size | 1/2 in |
Barrel Outside Diameter | 0.77 in |
Tongue Width Ranges | 1.01 - 1.25 inches |
Strip Length | 1 1/2 in |
Tongue Length | 1.41 in |
Barrel Size | Short |
Wire Size Ranges | 3/0 AWG - 3/0 AWG |
For Wire Size | 3/0 AWG |
Tongue Width | 1.06 in |
Hole Size | 0.53 in |
For Stranded Aluminum Wire Size - Maximum | 3/0 AWG |
For Stranded Copper Wire Size - Maximum | 3/0 AWG |
Wire Size Range | 3/0 AWG - 3/0 AWG |
Description
One-Hole Lug Compression Connector, Barrel Size Short, Color Code Ruby, Die Code 60, Tongue Angle Straight, Tongue Width 1.06 in, For Conductor Material Aluminum, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 3/0 AWG, For Stranded Copper Wire Size - Maximum 3/0 AWG, Inspection Hole No, Material Aluminum, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards UL Listed, Number of Holes 1, RoHS Compliant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Reducing Bushing, Haz, M Iron, 3 to 1-1/4In (RB300-125)
- SUPERIOR ELECTRIC Twist Lock Electrical Receptacle 3 Wire, 20 Amps, 250V, NEMA L6-20R (YGA023F)
- CAROL Multi-Conductor, Gray Jacket, 500 ft. L (E2033S.18.10)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB5AR2)
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (24C357)
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (29YK64)
- ZORO SELECT Two Hole Lug Compress Connector, 1/0 AWG (24C407)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C994)
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (24C349)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (24D003)
- GENTEC CABLE LUGS, CRIP/SOLDER TYPE, Cable Lug, Welding Cable Sizes 1-2, Solder (27-CL12)
- Zoro Select Compression Lugs