Shop All Compression Lugs
Zoro Select
One Hole Lug Compress Connector, 3/0 AWG
Mfr # 24C365
Zoro # G4703535
original price:
$3.99
5% off
new price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 3/0
- Connector Type Straight Barrel
- Width 0.92"
- Material Copper
- Length 1.95"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24C365
- Zoro # G4703535
- UPC # 190735432112
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 3/0 |
Width | 0.92" |
Length | 1.95" |
Stud Size | 3/8 in |
Barrel Length | Short |
Length (Straight Wireway) | 1.95 in |
Overall Width | 0.92 in |
Tongue Width Ranges | 0.76 - 1.00 inches |
For Wire Size | 3/0 AWG |
Hole Size | 0.405 in |
Overall Length | 1.95 in |
Barrel Outside Diameter | 0.63 in |
Wire Size Ranges | 3/0 AWG - 3/0 AWG |
Strip Length | 13/16 in |
Barrel Inside Diameter | 0.51 in |
For Stranded Copper Wire Size - Minimum | 3/0 AWG |
Barrel Size | Short |
For Stranded Copper Wire Size - Maximum | 3/0 AWG |
For Stud Size | 3/8 in |
Tongue Width | 0.92 in |
Tongue Length | 0.93 in |
Wire Size Range | 3/0 AWG - 3/0 AWG |
Description
One-Hole Lug Compression Connector, Barrel Size Short, Color Code Orange, Die Code 50, Tongue Angle Straight, Tongue Width 0.92 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 3/0 AWG, For Stranded Copper Wire Size - Maximum 3/0 AWG, Inspection Hole Yes, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed, Number of Holes 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Channel Nut, Short Spring, #8/32 (FS-0832SS E/G)
- FLUKE NETWORKS Can Wrench, Hex Head 7/16 In and 3/8 In (44007000)
- HOFFMAN IEC Combo Str, 24 to 32A, 120V Coil, 4X Enc (VS-CE2532HPT)
- QUICKCABLE Stater/Ground Lug, 1 Gauge, 5/16", PK5 (6401-005E)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (29YK66)
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C992)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24C330)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C322)
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24D023)
- ZORO SELECT One Hole Lug Compress Conct, 350 kcmil (24C334)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (24C364)
- Zoro Select Compression Lugs