Shop All Compression Lugs
Zoro Select
One Hole Lug Compress Connector, 3/0 AWG
Mfr # 24C356
Zoro # G4667573
original price:
$4.77
6% off
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 3/0
- Connector Type Straight Barrel
- Width 0.92"
- Material Copper
- Length 1.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 24C356
- Zoro # G4667573
- UPC # 190735432020
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 3/0 |
Width | 0.92" |
Length | 1.9" |
Barrel Length | Short |
Stud Size | 5/16 in |
Length (Straight Wireway) | 1.9 in |
Wire Size Ranges | 3/0 AWG - 3/0 AWG |
For Stranded Copper Wire Size - Maximum | 3/0 AWG |
Barrel Outside Diameter | 0.63 in |
Hole Size | 0.335 in |
Tongue Width Ranges | 0.76 - 1.00 inches |
Tongue Length | 0.88 in |
For Stud Size | 5/16 in |
For Wire Size | 3/0 AWG |
Strip Length | 13/16 in |
Barrel Size | Short |
Barrel Inside Diameter | 0.51 in |
Overall Length | 1.9 in |
Overall Width | 0.92 in |
For Stranded Copper Wire Size - Minimum | 3/0 AWG |
Tongue Width | 0.92 in |
Wire Size Range | 3/0 AWG - 3/0 AWG |
Description
One-Hole Lug Compression Connector, Barrel Size Short, Color Code Orange, Die Code 50, Tongue Angle Straight, Tongue Width 0.92 in, For Conductor Material Copper, For Stud Size 5/16 in, For Stranded Copper Wire Size - Minimum 3/0 AWG, For Stranded Copper Wire Size - Maximum 3/0 AWG, Inspection Hole Yes, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed, Number of Holes 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Limiter Fuse, ANN Series, 350A, Very Fast Acting, 125V AC, Bolt-On (ANN-350)
- OMRON Limit Switch Head, Rotary, Side, UL, CSA (D4A0003N)
- REMKE Cord Grip, ISO Thread, M20, .188-.250 (RSM-20104)
- PANDUIT Fork Term, Lkg, Vyl, Insul, 16, PK50 (EV14-8LFB-L)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24C396)
- ZORO SELECT Two Hole Lug Compress Connector, 3/0 AWG (24D019)
- ZORO SELECT One Hole Lug Compress Conct, 300 kcmil (24D007)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (24C353)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24C440)
- ZORO SELECT Two Hole Lug Compress Connector, 2/0 AWG (24C424)
- BURNDY Two Hole Lug Compress Conct, 300 kcmil (YA302N)
- Zoro Select Lugs & Split Bolts