Shop All Compression Lugs
Zoro Select
One Hole Lug Compress Connector, 2/0 AWG
Mfr # 29YK92
Zoro # G1816580
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2/0
- Connector Type Straight Barrel
- Width 0.88"
- Material Aluminum
- Length 2.82"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 29YK92
- Zoro # G1816580
- UPC # 190735440278
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 2/0 |
Width | 0.88" |
Length | 2.82" |
Stud Size | 1/2 in |
Barrel Length | Short |
Length (Straight Wireway) | 2.82 in |
Hole Size | 0.53 in |
Barrel Size | Short |
For Stranded Copper Wire Size - Minimum | 2/0 AWG |
Overall Length | 3.02 in |
For Stranded Aluminum Wire Size - Minimum | 2/0 AWG |
Tongue Width Ranges | 0.76 - 1.00 inches |
Overall Width | 0.97 in |
Barrel Outside Diameter | 0.7 in |
Strip Length | 1 5/16 in |
For Stud Size | 1/2 in |
For Stranded Copper Wire Size - Maximum | 2/0 AWG |
Tongue Width | 0.97 in |
Barrel Inside Diameter | 0.46 in |
Tongue Length | 1.41 in |
Wire Size Ranges | 2/0 AWG - 2/0 AWG |
For Wire Size | 2/0 AWG |
For Stranded Aluminum Wire Size - Maximum | 2/0 AWG |
Wire Size Range | 2/0 AWG - 2/0 AWG |
Description
One-Hole Lug Compression Connector, Barrel Size Short, Color Code Olive, Die Code 54, Tongue Angle Straight, Tongue Width 0.97 in, For Conductor Material Aluminum, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 2/0 AWG, For Stranded Copper Wire Size - Maximum 2/0 AWG, Inspection Hole No, Material Aluminum, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards UL Listed, Number of Holes 1, RoHS Compliant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAITH Combination 4.6A USB Outlet and 15A TR Receptacle w/ Wall Plate, White (USB46-WH)
- BRYANT Flush Receptacle, 30A 480V AC, 2-Pole 3-Wire Grounding, L8-30R, Screw Terminal, White (70830FR)
- HUBBELL Receptacle, 30 A, 600 V (HBL430MI5W)
- STA-KON 18-14 AWG Vinyl Locking Fork Terminal #10 Stud PK100 (14RB-10FL)
- ZORO SELECT Two Hole Lug Compression Connector, 1 AWG (24C392)
- ZORO SELECT Two Hole Lug Compression Connector, 1 AWG (24C436)
- ZORO SELECT Two Hole Lug Compression Connector, 1 AWG (24C380)
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (24C373)
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24C420)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (24D003)
- PACER GROUP Pacer Tinned Lug 3/0 AWG - 1/2in Stud Size - 10 Pack (TAE3/0-12R-10)
- Zoro Select Compression Lugs