Shop All Compression Lugs
Zoro Select
One Hole Lug Compress Connector, 2/0 AWG
Mfr # 29YK91
Zoro # G1844860
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 2/0
- Connector Type Straight Barrel
- Width 0.88"
- Material Aluminum
- Length 2.57"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 29YK91
- Zoro # G1844860
- UPC # 190735440261
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 2/0 |
Width | 0.88" |
Length | 2.57" |
Stud Size | 3/8 in |
Barrel Length | Short |
Length (Straight Wireway) | 2.57 in |
For Stud Size | 3/8 in |
Barrel Size | Short |
Strip Length | 1 5/16 in |
For Stranded Copper Wire Size - Minimum | 2/0 AWG |
Tongue Width | 0.97 in |
Hole Size | 0.405 in |
Barrel Outside Diameter | 0.7 in |
Overall Width | 0.97 in |
For Stranded Copper Wire Size - Maximum | 2/0 AWG |
Tongue Length | 1.03 in |
Barrel Inside Diameter | 0.46 in |
Overall Length | 2.64 in |
For Stranded Aluminum Wire Size - Minimum | 2/0 AWG |
For Stranded Aluminum Wire Size - Maximum | 2/0 AWG |
For Wire Size | 2/0 AWG |
Description
One-Hole Lug Compression Connector, Barrel Size Short, Color Code Olive, Die Code 54, Tongue Angle Straight, Tongue Width 0.97 in, For Conductor Material Aluminum, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 2/0 AWG, For Stranded Copper Wire Size - Maximum 2/0 AWG, Inspection Hole No, Material Aluminum, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards UL Listed, Number of Holes 1, RoHS Compliant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Conduit Outlet Body w/Cover, 1 In. (S61000TE00)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Steel, Single Receptacle (888)
- MONOPRICE Speaker Volume Controller Rms, White (8240)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C, 24V AC, 120/240V AC (9070TF100D23)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (29YK73)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (29YK94)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24C396)
- ZORO SELECT Two Hole Lug Compress Connector, 2/0 AWG (24D026)
- ZORO SELECT Two Hole Lug Compress Conct, 300 kcmil (24C412)
- ZORO SELECT One Hole Lug Compress Conct, 250 kcmil (24C986)
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (24C321)
- Zoro Select Compression Lugs