Shop All Compression Lugs
Zoro Select
One Hole Lug Compress Connector, 2/0 AWG
Mfr # 29YK73
Zoro # G2838160
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2/0
- Connector Type Straight Barrel
- Width 0.6"
- Material Aluminum
- Length 1.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 29YK73
- Zoro # G2838160
- UPC # 190735440087
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 2/0 |
Width | 0.6" |
Length | 1.63" |
Stud Size | 5/16 in |
Barrel Length | Short |
Length (Straight Wireway) | 1.63 in |
Strip Length | 1 5/16 in |
For Wire Size | 2/0 AWG |
Hole Size | 0.335 in |
Barrel Inside Diameter | 0.46 in |
For Stranded Copper Wire Size - Maximum | 2/0 AWG |
Barrel Size | Short |
For Stud Size | 5/16 in |
Overall Width | 0.97 in |
Barrel Outside Diameter | 0.7 in |
For Stranded Aluminum Wire Size - Minimum | 2/0 AWG |
For Stranded Copper Wire Size - Minimum | 2/0 AWG |
Wire Size Ranges | 2/0 AWG - 2/0 AWG |
Tongue Length | 1.03 in |
Tongue Width Ranges | 0.76 - 1.00 inches |
For Stranded Aluminum Wire Size - Maximum | 2/0 AWG |
Tongue Width | 0.97 in |
Overall Length | 2.64 in |
Wire Size Range | 2/0 AWG - 2/0 AWG |
Description
One-Hole Lug Compression Connector, Barrel Size Short, Color Code Olive, Die Code 54, Tongue Angle Straight, Tongue Width 0.97 in, For Conductor Material Aluminum, For Stud Size 5/16 in, For Stranded Copper Wire Size - Minimum 2/0 AWG, For Stranded Copper Wire Size - Maximum 2/0 AWG, Inspection Hole No, Material Aluminum, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards UL Listed, Number of Holes 1, RoHS Compliant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (103002A01F120)
- EATON BUSSMANN Fuse Holder, 0 to 10A Amp Range, Not Class Rated UL Class, 1 Poles, Crimp, Automotive Fuse Type (BP/HHH-RP)
- KILLARK Conduit Outlet Body, Iron, T, 3/4 In. (T27)
- DAYTON General Purpose Relay, 120V AC Coil Volts, Octal, 11 Pin, 3PDT (3X742)
- ZORO SELECT Two Hole Lug Compression Connector, 2 AWG (24C421)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (29YK72)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (24C346)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C989)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24D001)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (29YK94)
- PANDUIT Lug Compression Connector, 350 Kcmil (LCA350-12-X)
- Zoro Select Compression Lugs