Shop All Compression Lugs
Zoro Select
One Hole Lug Compress Connector, 2/0 AWG
Mfr # 29YK72
Zoro # G2838179
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2/0
- Connector Type Straight Barrel
- Width 1.06"
- Material Aluminum
- Length 2.76"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 29YK72
- Zoro # G2838179
- UPC # 190735440070
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 2/0 |
Width | 1.06" |
Length | 2.76" |
Barrel Length | Short |
Stud Size | 1/4 in |
Length (Straight Wireway) | 2.76 in |
Wire Size Ranges | 2/0 AWG - 2/0 AWG |
Overall Width | 0.97 in |
For Stranded Aluminum Wire Size - Maximum | 2/0 AWG |
Overall Length | 2.48 in |
Tongue Width | 0.97 in |
Barrel Outside Diameter | 0.7 in |
Hole Size | 0.27 in |
For Wire Size | 2/0 AWG |
Tongue Length | 0.87 in |
For Stranded Copper Wire Size - Minimum | 2/0 AWG |
Barrel Size | Short |
Tongue Width Ranges | 0.76 - 1.00 inches |
For Stranded Copper Wire Size - Maximum | 2/0 AWG |
For Stud Size | 1/4 in |
For Stranded Aluminum Wire Size - Minimum | 2/0 AWG |
Barrel Inside Diameter | 0.46 in |
Strip Length | 1 5/16 in |
Wire Size Range | 2/0 AWG - 2/0 AWG |
Description
One-Hole Lug Compression Connector, Barrel Size Short, Color Code Olive, Die Code 54, Tongue Angle Straight, Tongue Width 0.97 in, For Conductor Material Aluminum, For Stud Size 1/4 in, For Stranded Copper Wire Size - Minimum 2/0 AWG, For Stranded Copper Wire Size - Maximum 2/0 AWG, Inspection Hole No, Material Aluminum, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards UL Listed, Number of Holes 1, RoHS Compliant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Insulated Conector, 3/4 In., Nylon, Straght (P075NGYA)
- MONOPRICE Datacom Jack, Cat5, Punch Down, Beige (5373)
- GARDNER BENDER Cable Staple, Plastic NM, White, 1/2", PK225 (PS-225BG)
- ELECTRIDUCT Mounting Base Kit- 1" bases(25) + 6" ties(25)- Black (CT-ED-ABM-100-BK-KIT)
- ZORO SELECT Two Hole Lug Compression Connector, 2 AWG (24C443)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (29YK73)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C313)
- ZORO SELECT Two Hole Lug Compress Connector, 3/0 AWG (24C383)
- ZORO SELECT Two Hole Lug Compress Conct, 500 kcmil (24C415)
- ZORO SELECT Two Hole Lug Compress Connector, 1/0 AWG (24C437)
- 3M One Hole Lug Compress Conct, 2 AWG, PK25 (30023)
- Zoro Select Lugs & Split Bolts