Shop All Compression Lugs
Zoro Select
One Hole Lug Compress Connector, 2/0 AWG
Mfr # 24D002
Zoro # G5206494
original price:
$5.99
5% off
new price: $5.65
/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2/0
- Connector Type Straight Barrel
- Width 0.97"
- Material Copper
- Length 2.22"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24D002
- Zoro # G5206494
- UPC # 190735434123
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 2/0 |
Width | 0.97" |
Length | 2.22" |
Barrel Length | Long |
Stud Size | 1/4 in |
Length (Straight Wireway) | 2.22 in |
Barrel Size | Long |
For Stranded Copper Wire Size - Minimum | 2/0 AWG |
Strip Length | 1 1/8 in |
For Stranded Copper Wire Size - Maximum | 2/0 AWG |
For Wire Size | 2/0 AWG |
Barrel Inside Diameter | 0.45 in |
Tongue Width Ranges | 0.76 - 1.00 inches |
Tongue Width | 0.82 in |
Hole Size | 0.27 in |
Tongue Length | 0.87 in |
For Stud Size | 1/4 in |
Wire Size Ranges | 2/0 AWG - 2/0 AWG |
Barrel Outside Diameter | 0.57 in |
Overall Length | 2.22 in |
Overall Width | 0.82 in |
Wire Size Range | 2/0 AWG - 2/0 AWG |
Description
One-Hole Lug Compression Connector, Barrel Size Long, Color Code Black, Die Code 45, Tongue Angle Straight, Tongue Width 0.82 in, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Minimum 2/0 AWG, For Stranded Copper Wire Size - Maximum 2/0 AWG, Inspection Hole No, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed, Number of Holes 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Toggle Switch/Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (P126W)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK100 (24C943)
- REIKU Corrugated Tubing, 164 ft., Size 3/4 in. (PARAB-23F)
- HUBBELL Back Box, 30A, 3/4" Hub, 4-1/2" W, Dead End (VRE23)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24C317)
- ZORO SELECT Two Hole Lug Compression Connector, 8 AWG (24C388)
- ZORO SELECT Two Hole Lug Compress Conct, 500 kcmil (24C449)
- ZORO SELECT One Hole Lug Compress Conct, 300 kcmil (24D007)
- ZORO SELECT Two Hole Lug Compress Conct, 300 kcmil (24C398)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (29YK72)
- ZORO SELECT Two Hole Lug Compression Connector, 1 AWG (24C406)
- Zoro Select Compression Lugs