Shop All Compression Lugs
Zoro Select
One Hole Lug Compress Connector, 2/0 AWG
Mfr # 24C364
Zoro # G4655813
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2/0
- Connector Type Straight Barrel
- Width 0.83"
- Material Copper
- Length 1.93"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24C364
- Zoro # G4655813
- UPC # 190735432105
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 2/0 |
Width | 0.83" |
Length | 1.93" |
Stud Size | 3/8 in |
Barrel Length | Short |
Length (Straight Wireway) | 1.93 in |
Strip Length | 13/16 in |
Barrel Inside Diameter | 0.44 in |
Barrel Outside Diameter | 0.57 in |
Overall Length | 1.93 in |
For Stranded Copper Wire Size - Maximum | 2/0 AWG |
Tongue Length | 0.93 in |
For Stranded Copper Wire Size - Minimum | 2/0 AWG |
Tongue Width | 0.83 in |
Barrel Size | Short |
Overall Width | 0.83 in |
Hole Size | 0.405 in |
For Stud Size | 3/8 in |
For Wire Size | 2/0 AWG |
Description
One-Hole Lug Compression Connector, Barrel Size Short, Color Code Black, Die Code 45, Tongue Angle Straight, Tongue Width 0.83 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 2/0 AWG, For Stranded Copper Wire Size - Maximum 2/0 AWG, Inspection Hole Yes, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed, Number of Holes 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRINGLINER Braid Line Repl Org/Blk 500Ft (35491)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 12A, 600V AC, Non-Indicating (FNQ-R-12)
- NVENT HOFFMAN Reducer, 8x8 To 6x6, Gray, Steel (F33G22R)
- 3M 22-18 AWG Vinyl Ring Terminal #10 Stud PK25 (RV18-10Q)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C322)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (29YK68)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24C345)
- ZORO SELECT Two Hole Lug Compress Conct, 300 kcmil (24C398)
- ZORO SELECT Two Hole Lug Compress Connector, 2/0 AWG (24C424)
- ZORO SELECT Two Hole Lug Compress Connector, 1/0 AWG (24C423)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAX2-38-E)
- Zoro Select Lugs & Split Bolts