Shop All Compression Lugs
Zoro Select
One Hole Lug Compress Connector, 2/0 AWG
Mfr # 24C329
Zoro # G4701961
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2/0
- Connector Type Straight Barrel
- Width 0.83"
- Material Copper
- Length 2.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24C329
- Zoro # G4701961
- UPC # 190735431757
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 2/0 |
Width | 0.83" |
Length | 2.6" |
Barrel Length | Long |
Stud Size | 1/2 in |
Length (Straight Wireway) | 2.6 in |
Tongue Width | 0.83 in |
For Stranded Copper Wire Size - Minimum | 2/0 AWG |
Tongue Length | 1.25 in |
For Wire Size | 2/0 AWG |
For Stranded Copper Wire Size - Maximum | 2/0 AWG |
Strip Length | 1 1/8 in |
Barrel Size | Long |
Barrel Inside Diameter | 0.44 in |
Hole Size | 0.53 in |
Overall Width | 0.83 in |
Barrel Outside Diameter | 0.57 in |
Overall Length | 2.6 in |
For Stud Size | 1/2 in |
Description
One-Hole Lug Compression Connector, Barrel Size Long, Color Code Black, Die Code 45, Tongue Angle Straight, Tongue Width 0.83 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 2/0 AWG, For Stranded Copper Wire Size - Maximum 2/0 AWG, Inspection Hole No, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed, Number of Holes 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL UY-I IDC Connector, PK100 (86-950)
- ZORO SELECT Tee Fitting, B 0.50in/T 0.25in, Nylon, PK10 (19A641)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Black, ABS (HF1016413)
- STEEL CITY Electrical Box, 20 cu in, Outlet Box, 1 Gang, Steel, Rectangular (MB120ADJ)
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24D015)
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C351)
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (29YK63)
- ZORO SELECT Two Hole Lug Compress Conct, 250 kcmil (24C397)
- ZORO SELECT Two Hole Lug Compress Connector, 1/0 AWG (24C407)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (24C371)
- QUICKCABLE Wire Cnctr, Size 2/0, Starter, Ground Lug (6420-525-001H)
- Zoro Select Lugs & Split Bolts