Shop All Compression Lugs
Zoro Select
One Hole Lug Compress Connector, 1/0 AWG
Mfr # 29YK88
Zoro # G2838127
original price:
$4.80
12% off
Sold in multiples of 3 for $12.57
$12.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1/0
- Connector Type Straight Barrel
- Width 0.97"
- Material Aluminum
- Length 2.64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 29YK88
- Zoro # G2838127
- UPC # 190735440230
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 1/0 |
Width | 0.97" |
Length | 2.64" |
Stud Size | 5/16 in |
Barrel Length | Short |
Length (Straight Wireway) | 2.64 in |
For Stud Size | 5/16 in |
Overall Length | 2.47 in |
Tongue Width | 0.88 in |
For Stranded Aluminum Wire Size - Maximum | 1/0 AWG |
Barrel Inside Diameter | 0.41 in |
For Stranded Copper Wire Size - Minimum | 1/0 AWG |
Tongue Width Ranges | 0.76 - 1.00 inches |
For Stranded Aluminum Wire Size - Minimum | 1/0 AWG |
Wire Size Ranges | 1/0 AWG - 1/0 AWG |
Hole Size | 0.335 in |
Strip Length | 1 1/4 in |
For Stranded Copper Wire Size - Maximum | 1/0 AWG |
Overall Width | 0.88 in |
Tongue Length | 0.97 in |
Barrel Size | Short |
For Wire Size | 1/0 AWG |
Barrel Outside Diameter | 0.62 in |
Wire Size Range | 1/0 AWG - 1/0 AWG |
Description
One-Hole Lug Compression Connector, Barrel Size Short, Color Code Tan, Die Code 50, Tongue Angle Straight, Tongue Width 0.88 in, For Conductor Material Aluminum, For Stud Size 5/16 in, For Stranded Copper Wire Size - Minimum 1/0 AWG, For Stranded Copper Wire Size - Maximum 1/0 AWG, Inspection Hole No, Material Aluminum, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards UL Listed, Number of Holes 1, RoHS Compliant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 240 V AC, 38 A (LC1D38U7)
- LEVITON Wall Plate 1G Nylon Wht (PSE26-00W)
- EATON Circuit Breaker, FAZ Series 3A, 2 Pole, 277/480V AC, B Curve (FAZ-B3/2)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 3/4" Inside Diameter - 100' Length - Yellow (WL904-SP100-WHITE)
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (24C312)
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (24C321)
- ZORO SELECT Two Hole Lug Compress Connector, 1/0 AWG (24C393)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (29YK65)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C991)
- ZORO SELECT Two Hole Lug Compress Conct, 400 kcmil (24D031)
- ANCOR Heavy Duty Lugs - 3/0 Gauge Wire - 5/16" Post - 2-Pack (252715)
- Zoro Select Lugs & Split Bolts