Shop All Compression Lugs
Zoro Select
One Hole Lug Compress Connector, 1/0 AWG
Mfr # 24C325
Zoro # G4686744
product price: $3.75
/ea
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1/0
- Connector Type Straight Barrel
- Width 3/4"
- Material Copper
- Length 2.26"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24C325
- Zoro # G4686744
- UPC # 190735431719
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 1/0 |
Width | 3/4" |
Length | 2.26" |
Barrel Length | Long |
Stud Size | 3/8 in |
Length (Straight Wireway) | 2.26 in |
Hole Size | 0.405 in |
Barrel Inside Diameter | 0.39 in |
For Stranded Copper Wire Size - Minimum | 1/0 AWG |
Overall Width | 0.75 in |
Tongue Width | 0.75 in |
Tongue Width Ranges | 0.51 - 0.75 inches |
For Wire Size | 1/0 AWG |
Strip Length | 1 1/8 in |
For Stranded Copper Wire Size - Maximum | 1/0 AWG |
Wire Size Ranges | 1/0 AWG - 1/0 AWG |
Tongue Length | 0.93 in |
Barrel Size | Long |
Barrel Outside Diameter | 0.52 in |
Overall Length | 2.26 in |
For Stud Size | 3/8 in |
Wire Size Range | 1/0 AWG - 1/0 AWG |
Description
One-Hole Lug Compression Connector, Barrel Size Long, Color Code Pink, Die Code 42, Tongue Angle Straight, Tongue Width 0.75 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 1/0 AWG, For Stranded Copper Wire Size - Maximum 1/0 AWG, Inspection Hole No, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed, Number of Holes 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C787)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 6 in W, 6 in D, NEMA 3R, Screw On (RSC060606)
- OMRON Limit Switch Head, Sealed Rollr Plngr, Top (D4C0032)
- WIREMOLD GFCI Three Gang Box Fitting, Ivory, Steel (V5744-3)
- ZORO SELECT Two Hole Lug Compress Conct, 250 kcmil (24C411)
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (24C366)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (29YK73)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (24C999)
- ZORO SELECT One Hole Lug Compress Conct, 250 kcmil (24C332)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (24C344)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YA27LBOX)
- Zoro Select Compression Lugs