Shop All Compression Lugs
Zoro Select
One Hole Lug Compress Conct, 500 kcmil
Mfr # 24C375
Zoro # G4697086
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 500 kcmil
- Connector Type Straight Barrel
- Width 1.61"
- Material Copper
- Length 3-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 24C375
- Zoro # G4697086
- UPC # 190735432211
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 500 kcmil |
Width | 1.61" |
Length | 3-1/4" |
Stud Size | 1/2 in |
Barrel Length | Short |
Length (Straight Wireway) | 3.25 in |
For Stranded Copper Wire Size - Maximum | 500 kcmil |
Tongue Width Ranges | 1.50 inches and wider |
Barrel Outside Diameter | 1.1 in |
Strip Length | 1 1/2 in |
Barrel Inside Diameter | 0.88 in |
For Stranded Copper Wire Size - Minimum | 500 kcmil |
Overall Length | 3.25 in |
Tongue Length | 1.25 in |
Tongue Width | 1.61 in |
For Stud Size | 1/2 in |
Hole Size | 0.53 in |
Overall Width | 1.61 in |
Barrel Size | Short |
For Wire Size | 500 kcmil |
Wire Size Ranges | 500 kcmil - 500 kcmil |
Wire Size Range | 500 kcmil - 500 kcmil |
Description
One-Hole Lug Compression Connector, Barrel Size Short, Color Code Brown, Die Code 87, Tongue Angle Straight, Tongue Width 1.61 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 500 kcmil, For Stranded Copper Wire Size - Maximum 500 kcmil, Inspection Hole Yes, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards UL Listed, Number of Holes 1, RoHS Compliant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Plunger, SPDT, 10A @ 300V AC, Actuator Location: Top (9007MS10S0506)
- RACO Switch Box, Box Accessory, 1 Gang, Steel, Wall Box (8601)
- ECM INDUSTRIES 20PK RED Wire Connector (62225)
- POWER FIRST Shrink Tubing, 0.35in ID, Black, 4ft, PK5 (4RCX7)
- ZORO SELECT Two Hole Lug Compress Conct, 250 kcmil (24D029)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (24C364)
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (24C373)
- ZORO SELECT One Hole Lug Compress Conct, 400 kcmil (24C335)
- ZORO SELECT One Hole Lug Compress Conct, 300 kcmil (24D007)
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C351)
- ZORO SELECT Two Hole Lug Compress Conct, 350 kcmil (24D030)
- Zoro Select Lugs & Split Bolts