Shop All Compression Lugs
Zoro Select
One Hole Lug Compress Conct, 500 kcmil
Mfr # 24C336
Zoro # G4699947
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 500 kcmil
- Connector Type Straight Barrel
- Width 1.61"
- Material Copper
- Length 4.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24C336
- Zoro # G4699947
- UPC # 190735431825
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 500 kcmil |
Width | 1.61" |
Length | 4.2" |
Barrel Length | Long |
Stud Size | 1/2 in |
Length (Straight Wireway) | 4.2 in |
Tongue Length | 1.25 in |
Barrel Outside Diameter | 1.1 in |
For Stranded Copper Wire Size - Maximum | 500 kcmil |
Tongue Width | 1.61 in |
For Wire Size | 500 kcmil |
For Stud Size | 1/2 in |
Strip Length | 2 1/2 in |
Overall Length | 4.2 in |
Tongue Width Ranges | 1.50 inches and wider |
Wire Size Ranges | 500 kcmil - 500 kcmil |
Barrel Inside Diameter | 0.88 in |
Hole Size | 0.53 in |
Overall Width | 1.61 in |
Barrel Size | Long |
For Stranded Copper Wire Size - Minimum | 500 kcmil |
Wire Size Range | 500 kcmil - 500 kcmil |
Description
One-Hole Lug Compression Connector, Barrel Size Long, Color Code Brown, Die Code 87, Tongue Angle Straight, Tongue Width 1.61 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 500 kcmil, For Stranded Copper Wire Size - Maximum 500 kcmil, Inspection Hole No, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards UL Listed, Number of Holes 1, RoHS Compliant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.75 W x 3 D (F1.5X3LG6-A)
- DIVERSIFIED AC Self Powered Go No-Go Current Monitor Relays (CMG010020)
- TRIPP LITE Cat5e Cable, Molded, RJ45 M/M, Red, 25ft (N002-025-RD)
- SCHNEIDER ELECTRIC Ssr1p Panel Mnt, 75A@660VAC, ZC, 4-32VDC, I, 75 A, 48 to 660V AC, SSP1 Series (SSP1A475BDT)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (29YK80)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24C363)
- ZORO SELECT One Hole Lug Compress Conct, 300 kcmil (24D008)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (24C316)
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (24C348)
- ZORO SELECT Two Hole Lug Compression Connector, 2 AWG (24C421)
- ABB Two Hole Lug Compress Conct, 646 kcmil (58884BE)
- Zoro Select Lugs & Split Bolts