Shop All Compression Lugs
Zoro Select
One Hole Lug Compress Conct, 350 kcmil
Mfr # 24C334
Zoro # G4675377
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 350 kcmil
- Connector Type Straight Barrel
- Width 1.36"
- Material Copper
- Length 3.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 24C334
- Zoro # G4675377
- UPC # 190735431801
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 350 kcmil |
Width | 1.36" |
Length | 3.6" |
Stud Size | 1/2 in |
Barrel Length | Long |
Length (Straight Wireway) | 3.6 in |
Hole Size | 0.53 in |
Tongue Length | 1.25 in |
Barrel Outside Diameter | 0.93 in |
Tongue Width | 1.36 in |
Overall Width | 1.36 in |
For Stranded Copper Wire Size - Minimum | 350 kcmil |
Barrel Inside Diameter | 0.75 in |
For Wire Size | 350 kcmil |
Strip Length | 2 in |
Wire Size Ranges | 350 kcmil - 350 kcmil |
For Stranded Copper Wire Size - Maximum | 350 kcmil |
Barrel Size | Long |
For Stud Size | 1/2 in |
Tongue Width Ranges | 1.25 - 1.50 inches |
Overall Length | 3.6 in |
Wire Size Range | 350 kcmil - 350 kcmil |
Description
One-Hole Lug Compression Connector, Barrel Size Long, Color Code Red, Die Code 71, Tongue Angle Straight, Tongue Width 1.36 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 350 kcmil, For Stranded Copper Wire Size - Maximum 350 kcmil, Inspection Hole No, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards UL Listed, Number of Holes 1, RoHS Compliant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013GSG2J20P)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A20P16G)
- MERSEN Finger Safe Fuse Block, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USM2I)
- SQUARE D Manual Motor Starter, Knob, 4 to 6.3A, 3P (GV2P10)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (29YK94)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24C447)
- ZORO SELECT Two Hole Lug Compress Conct, 500 kcmil (24C449)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (24C316)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24C365)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C352)
- PANDUIT Copper Compression Metric Lug, 1 Hole, 3 (LCMA35-10-C)
- Zoro Select Lugs & Split Bolts