Shop All Compression Lugs
Zoro Select
One Hole Lug Compress Conct, 300 kcmil
Mfr # 24D008
Zoro # G5206607
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 300 kcmil
- Connector Type Straight Barrel
- Width 1.19"
- Material Copper
- Length 3.65"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 24D008
- Zoro # G5206607
- UPC # 190735434185
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 300 kcmil |
Width | 1.19" |
Length | 3.65" |
Barrel Length | Long |
Stud Size | 3/8 in |
Length (Straight Wireway) | 3.65 in |
Hole Size | 0.405 in |
For Stranded Copper Wire Size - Minimum | 300 kcmil |
Tongue Width | 1.19 in |
Barrel Outside Diameter | 0.81 in |
Barrel Inside Diameter | 0.63 in |
For Stud Size | 3/8 in |
For Wire Size | 300 kcmil |
Barrel Size | Long |
For Stranded Copper Wire Size - Maximum | 300 kcmil |
Wire Size Ranges | 300 kcmil - 300 kcmil |
Tongue Width Ranges | 1.01 - 1.25 inches |
Strip Length | 2 3/8 in |
Overall Width | 1.19 in |
Tongue Length | 1.01 in |
Overall Length | 3.65 in |
Wire Size Range | 300 kcmil - 300 kcmil |
Description
One-Hole Lug Compression Connector, Barrel Size Long, Color Code White, Die Code 66, Tongue Angle Straight, Tongue Width 1.19 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 300 kcmil, For Stranded Copper Wire Size - Maximum 300 kcmil, Inspection Hole No, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards UL Listed, Number of Holes 1, RoHS Compliant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle (8200-SGW)
- DAYTON General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (5X839)
- ELECTRIDUCT Cable Shield Cord Cover- 1" x 31"- Wood Grain (CSX-1.5-31-WG)
- 3M 12-10 AWG Nylon Ring Terminal 1/4" Stud PK50 (MNG10-14R/SX)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C989)
- ZORO SELECT One Hole Lug Compress Conct, 250 kcmil (24D006)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24C330)
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (24C327)
- ZORO SELECT Two Hole Lug Compression Connector, 1 AWG (24C422)
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24C377)
- QUICKCABLE Stater/Ground Lug, 2/0, 1/2", PK5 (6420-005H)
- Zoro Select Compression Lugs