Shop All Compression Lugs
Zoro Select
One Hole Lug Compress Conct, 250 kcmil
Mfr # 24D006
Zoro # G5206713
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 250 kcmil
- Connector Type Straight Barrel
- Width 1.1"
- Material Copper
- Length 2.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24D006
- Zoro # G5206713
- UPC # 190735434161
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 250 kcmil |
Width | 1.1" |
Length | 2.8" |
Stud Size | 3/8 in |
Barrel Length | Long |
Length (Straight Wireway) | 2.8 in |
Barrel Inside Diameter | 0.61 in |
For Stranded Copper Wire Size - Maximum | 250 kcmil |
For Wire Size | 250 kcmil |
For Stranded Copper Wire Size - Minimum | 250 kcmil |
Overall Width | 1.1 in |
Barrel Outside Diameter | 0.75 in |
Tongue Width Ranges | 1.01 - 1.25 inches |
Wire Size Ranges | 250 kcmil - 250 kcmil |
Overall Length | 2.8 in |
Hole Size | 0.405 in |
Tongue Length | 0.83 in |
Tongue Width | 1.1 in |
Barrel Size | Long |
For Stud Size | 3/8 in |
Strip Length | 1 3/4 in |
Wire Size Range | 250 kcmil - 250 kcmil |
Description
One-Hole Lug Compression Connector, Barrel Size Long, Color Code Yellow, Die Code 62, Tongue Angle Straight, Tongue Width 1.1 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 250 kcmil, For Stranded Copper Wire Size - Maximum 250 kcmil, Inspection Hole Yes, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed, Number of Holes 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Noninsulated Connector, 1-1/2 In., 90 Deg (3426)
- DAYTON General Purpose Relay, 240V AC Coil Volts, Octal, 11 Pin, 3PDT (1EGZ7)
- MASTER LOCK CABLE STEEL3/8X15' FLEX (72DPF)
- SQUARE D Split Core Current Transformer, 0 to 600A, 0 to 5A, 6 ft 18 AWG Leads (3090SCCT063)
- ZORO SELECT One Hole Lug Compress Conct, 250 kcmil (24C987)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (29YK70)
- ZORO SELECT Two Hole Lug Compress Conct, 500 kcmil (24C415)
- ZORO SELECT One Hole Lug Compress Conct, 400 kcmil (24C335)
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24C403)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C352)
- BURNDY One Hole Lug Compress Conct, 2 AWG, PK5 (YAD2CM12E12)
- Zoro Select Compression Lugs