Shop All Compression Lugs
Zoro Select
One Hole Lug Compress Conct, 250 kcmil
Mfr # 24C986
Zoro # G2933080
product price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 250 kcmil
- Connector Type Straight Barrel
- Width 1.13"
- Material Copper
- Length 2.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24C986
- Zoro # G2933080
- UPC # 190735433973
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 250 kcmil |
Width | 1.13" |
Length | 2.4" |
Stud Size | 1/4 in |
Barrel Length | Short |
Length (Straight Wireway) | 2.4 in |
Barrel Inside Diameter | 0.63 in |
Tongue Width Ranges | 1.01 - 1.25 inches |
Tongue Length | 1 in |
Overall Length | 2.4 in |
Barrel Outside Diameter | 0.77 in |
For Stranded Copper Wire Size - Minimum | 250 kcmil |
For Wire Size | 250 kcmil |
For Stranded Copper Wire Size - Maximum | 250 kcmil |
Barrel Size | Short |
Tongue Width | 1.13 in |
Strip Length | 1 1/8 in |
Wire Size Ranges | 250 kcmil - 250 kcmil |
For Stud Size | 1/4 in |
Hole Size | 0.27 in |
Overall Width | 1.13 in |
Wire Size Range | 250 kcmil - 250 kcmil |
Description
One-Hole Lug Compression Connector, Barrel Size Short, Color Code Yellow, Die Code 62, Tongue Angle Straight, Tongue Width 1.13 in, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Minimum 250 kcmil, For Stranded Copper Wire Size - Maximum 250 kcmil, Inspection Hole Yes, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed, Number of Holes 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Rock/Switch, SPST, On/Off, 20A, 12V (82-0309)
- SCHNEIDER ELECTRIC Thermal Management Accessory, IP65 (TM1STPTTSN52050)
- HUBBELL 30A Watertight Locking Connector 3P 4W 480VAC L16-30R (HBL29W76)
- SCHNEIDER ELECTRIC Legend Plate, Run, White/Black and Red (ZBY2334)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (29YK66)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24C410)
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C992)
- ZORO SELECT One Hole Lug Compress Conct, 250 kcmil (24C374)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24D001)
- ZORO SELECT Two Hole Lug Compression Connector, 1 AWG (24C380)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (24C316)
- Zoro Select Lugs & Split Bolts