Shop All Conduit Clamps & Hangers
This Product is Discontinued
Zoro Select
One Hole Conduit Strap, Steel, PK25 (Discontinued)
Mfr # 6XC46
Zoro # G1633572
This Product is Discontinued
Key Features
- Sub-Category Conduit Straps
- Material Steel
- Nominal Conduit/Pipe 1 in
- For Use With Rigid/RMC Conduit
- Finish None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6XC46
- Zoro # G1633572
- UPC # 190735545157
- Country of Origin China
- Category Conduit Clamps & Hangers
Details
Item | One Hole Conduit Strap |
Sub-Category | Conduit Straps |
Material | Steel |
Nominal Conduit/Pipe | 1 in |
For Use With | Rigid/RMC Conduit |
Finish | None |
Description/Special Features | Mounting Hole is Oval Size 9.2 x 10.8mm +/-0.13mm |
Description
One Hole Conduit Strap, Steel, Finish None, Mounting Hole is Oval Size 9.2 x 10.8mm +/-0.13mm, For Use With Rigid/RMC Conduit, Conduit Straps, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.