Shop All Pipe Straps
Zoro Select
One Hole Clamp, 1 In Pipe Sz, Steel
Mfr # 0070100EG
Zoro # G0697417
product price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pre-Galvanized Steel
- Width 5/8"
- Pipe Size (In.) 1 in
- Width (In.) 5/8 in
- Description/Special Features For Supporting Horizontal Runs Of Piping From The Face Of A Structural Member
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0070100EG
- Zoro # G0697417
- UPC # 00782856358749
- Country of Origin United States
- Category Pipe Straps
Dimensions
Width | 5/8" |
Pipe Size (In.) | 1 in |
Width (In.) | 5/8 in |
For Pipe Size | 1 in |
For Maximum Outside Diameter | 1 5/16 in |
Overall Width | 0.63 in |
Mounting Hole Diameter | 0.25 in |
For Tube Outside Diameter | 1 5/16 in |
For Rigid Conduit Size | 1 in |
Details
Material | Pre-Galvanized Steel |
Description/Special Features | For Supporting Horizontal Runs Of Piping From The Face Of A Structural Member |
Item | One Hole Clamp |
Metal Detectable | Yes |
Thickness | 14 ga |
Clamp Material | Steel |
Clamp Material Finish | Pre-Galvanized |
Clamp Type | One-Hole |
For Use On | Horizontal Runs of Piping |
Description
One Hole Clamp, Clamp Material Steel, Clamp Material Finish Pre-Galvanized, Clamp Type One-Hole, For Maximum Outside Diameter 1 5/16 in, For Pipe Size 1 in, Mounting Hole Diameter 0.25 in, Overall Width 0.63 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL DRYER Textured Graphite, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-GR-ECO-110-120V)
- SEMINOLE NIPPLE GALV 1""X2.5"" (8700151650)
- STIEBEL ELTRON Water Heater, Electric Tankless, Megaboost (524201)
- SLOAN Plumbing Coupling F2A Rb 1 1/2 Coupling w/S30 (0306087)
- ZORO SELECT Single Hole Wrap Strap, Pipe Sz 1 1/4 In (0500381041)
- ZORO SELECT HD Pipe Strap, 304SS, 3/4 In, 4 5/16 In L (HDSS-75)
- ZORO SELECT Pipe Strap, Galv, 2 1/2 In, 5 7/8 In L (GA-250PS)
- ZORO SELECT HD Pipe Strap, 304SS, 2 1/2 In, 6 5/8 In L (HDSS-250)
- ZORO SELECT Two Hole Strap, Pipe Sz 3/4 In (0500381207)
- ZORO SELECT HD Pipe Strap, Steel, 1 1/2 In, 5 9/16 In L (HDPS-150)
- HYDRA-ZORB Strut Mount Cushion Clamp, 5/8" OD Tube, Electro Galvanized Gold (100062)
- Zoro Select Pipe Straps