Shop All Pipe Straps
Zoro Select
One Hole Clamp, 1 1/4 In Pipe Sz, Steel
Mfr # 0070125EG
Zoro # G3044535
product price: $1.49
/ea
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pre-Galvanized Steel
- Width 7/8"
- Pipe Size (In.) 1 1/4 in
- Metal Detectable Yes
- Description/Special Features For Supporting Horizontal Runs Of Piping From The Face Of A Structural Member
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0070125EG
- Zoro # G3044535
- UPC # 782856358756
- Country of Origin United States
- Category Pipe Straps
Dimensions
Width | 7/8" |
Pipe Size (In.) | 1 1/4 in |
Width (In.) | 7/8 in |
For Pipe Size | 1 1/4 in |
For Maximum Outside Diameter | 1 21/32 in |
Overall Width | 0.88 in |
For Tube Outside Diameter | 1 21/32 in |
For Rigid Conduit Size | 1 1/4 in |
Mounting Hole Diameter | 0.25 in |
Details
Material | Pre-Galvanized Steel |
Metal Detectable | Yes |
Description/Special Features | For Supporting Horizontal Runs Of Piping From The Face Of A Structural Member |
Item | One Hole Clamp |
Thickness | 13 ga |
Clamp Material | Steel |
Clamp Type | One-Hole |
Clamp Material Finish | Pre-Galvanized |
For Use On | Horizontal Runs of Piping |
Description
One Hole Clamp, Clamp Material Steel, Clamp Material Finish Pre-Galvanized, Clamp Type One-Hole, For Maximum Outside Diameter 1 21/32 in, For Pipe Size 1 1/4 in, Mounting Hole Diameter 0.25 in, Overall Width 0.88 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Bathroom Parts, Retg Nut 35Mm Cart Br (941-7110)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-12195)
- DIXON VSeries, Valved Plug SS 1/4", FNPTF 1/4" (V2F2-SS)
- MOEN Faucet Lav 2H Marc Srn (WS84913SRN)
- ZORO SELECT 1/4"-20 Cold Rolled Steel Square T-Joint Fastener, 10 pk. (0375B)
- ZORO SELECT HD Pipe Strap, 304SS, 1 1/4 In, 5 1/8 In L (HDSS-125)
- ZORO SELECT HD Pipe Strap, Zinc Plated, 1/2In, 4 1/8InL (HDPZ-50)
- ZORO SELECT Two Hole Strap, Pipe Sz 1 In (0500381223)
- ZORO SELECT Single Hole Wrap Strap, Pipe Sz 2 In (0500381082)
- ZORO SELECT Galvanized Steel Single Hole Wrap Strap, 1-1/2" Pipe Size (0500381066)
- ZORO SELECT Pipe Strap, Galv, 2 1/2 In, 5 7/8 In L (GA-250PS)
- Zoro Select Plumbing Accessories