Shop All Steel Stock
Zoro Select
Oil Hard Flat Stock, O1, 3/8In Wx36In L
Mfr # O1116386
Zoro # G6795975
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel
- Length 36 in
- Thickness 0.06 in
- Hardness Scale 177 a 212 BHN
- Finish RMS 45 Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # O1116386
- Zoro # G6795975
- Country of Origin Germany
- Category Steel Stock
Dimensions
Length | 36 in |
Width | 3/8 in |
Length Tolerance | +0.25 in/+0.5 in |
Width Tolerance | +0.005 in/-0.000 in |
Nominal Size (WxL) | 3/8 in x 36 in |
Overall Width | 3/8 in |
Overall Length | 36 in |
Description
O1 Tool Steel Rectangular Bar Bar, Material Tool Steel, Material Grade O1, Thickness 0.06 in, Thickness Tolerance +/-0.001 in, Overall Length 36 in, Overall Width 3/8 in, Fabrication Hot Rolled, Heat Treatable Yes, Heat Treatment Oil Hardened, Mechanical Finish Precision Ground, Yield Strength 55,000 psi, Tensile Strength 95,000 psi, Brinell Hardness 177 to 212, Rockwell Hardness C18, Standards AISI O-1, ASTM A681-08, FEDERAL QQT 570 REV C, SAE J437, UNS T31501, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS Round Tube 304, 36 in Overall L (12641_36_0)
- ZORO SELECT Flat Stock, Copper, 110, 1/2 x 1 In, 6 Ft L (CF.5X1)
- ZORO SELECT Flat Stock, Al, 6061, 1 x 1 1/4 In, 3 Ft (61F1X1.25-36)
- ZORO SELECT Aluminum Hex Bar, 6 ft Overall L (7983_72_0)
- ZORO SELECT Oil Hard Flat Stock, O1, 1/2 In Wx36 In L (O1332126)
- ZORO SELECT Oil Hard Flat Stock, O1, 1-1/2In Wx36In L (O1581126)
- ZORO SELECT Low Carbon Flat Stock, 3 In Wx24 In L (LC1434)
- ZORO SELECT Low Carbon Flat Stock, 1 In Wx24 In L (LC1214)
- ZORO SELECT Oil Hard Flat Stock, O1, 1/4 In Wx36 In L (O118146)
- ZORO SELECT Air Hard Flat Stock, A2, 1-1/2 In Wx36 InL (A2181126)
- SWIVEL PRO SERIES 11117 2.25 x 1.5 x 36 in. Offset Slotted Angle (SW592166)
- Zoro Select Steel Stock