Shop All Steel Stock
Zoro Select
Oil Hard Flat Stock, O1, 3-1/2In Wx36In L
Mfr # O1183126
Zoro # G6903775
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel
- Hardness Scale 177 to 212 BHN
- Grade O1
- Finish RMS 45 Max
- Standards AISI O-1, ASTM A681-08, FEDERAL QQT 570 REV C, SAE J437, UNS T31501
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # O1183126
- Zoro # G6903775
- Country of Origin Germany
- Category Steel Stock
Dimensions
Length | 36 in |
Width | 3 1/2 in |
Length Tolerance | +0.25 in/+0.5 in |
Width Tolerance | +0.005 in/-0.000 in |
Overall Length | 36 in |
Nominal Size (WxL) | 3 1/2 in x 36 in |
Overall Width | 3 1/2 in |
Description
O1 Tool Steel Rectangular Bar Bar, Material Tool Steel, Material Grade O1, Thickness 0.13 in, Thickness Tolerance +/-0.001 in, Overall Length 36 in, Overall Width 3 1/2 in, Fabrication Hot Rolled, Heat Treatable Yes, Heat Treatment Oil Hardened, Mechanical Finish Precision Ground, Yield Strength 55,000 psi, Tensile Strength 95,000 psi, Brinell Hardness 177 to 212, Rockwell Hardness C18, Standards AISI O-1, ASTM A681-08, FEDERAL QQT 570 REV C, SAE J437, UNS T31501
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Rod Stock 5 ft. L, 1/4" Dia. (69655127)
- ZORO SELECT Bar Grating Stair Tread, Galvanized steel Smooth Surface, 36 in W, 9 3/4 in D, Checker Plate (22188S125-TRD1)
- ZORO SELECT Angle, Steel, 1/8 In T, 3/4 In Leg, 6 Ft (HA.125X.75-72)
- ONLINEMETALS 0.25" Silicon Bronze Round Bar 655-H04 (7819)
- ZORO SELECT Oil Hard Flat Stock, O1, 1/4 In Wx36 In L (O118146)
- ZORO SELECT Oil Hard Flat Stock, O1, 1/8In Wx18In L (O118188)
- ZORO SELECT Oil Hard Flat Stock, O1, 4In Wx36In L (O11846)
- ZORO SELECT Air Hard Flat Stock, A2, 2 In Wx36 In L (A21226)
- ZORO SELECT Oil Hard Flat Stock, O1, 3 In Wx36 In L (O11436)
- ZORO SELECT Oil Hard Flat Stock, O1, 3In Wx36In L (O151636)
- STEELWORKS 1x48 SQ STL Tube (11742)
- Zoro Select Steel Stock