Shop All Steel Stock
Zoro Select
Oil Hard Flat Stock, O1, 1In Wx18In L
Mfr # O153218
Zoro # G6711092
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel
- Hardness Scale 177 to 212 BHN
- Finish RMS 45 Max
- Grade O1
- Length Tolerance +0.125 in/+0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # O153218
- Zoro # G6711092
- Country of Origin Germany
- Category Steel Stock
Dimensions
Length | 18 in |
Width | 1 in |
Length Tolerance | +0.125 in/+0.25 in |
Width Tolerance | +0.005 in/-0.000 in |
Overall Width | 1 in |
Nominal Size (WxL) | 1 in x 18 in |
Overall Length | 18 in |
Description
O1 Tool Steel Rectangular Bar Bar, Material Tool Steel, Material Grade O1, Thickness 0.16 in, Thickness Tolerance +/-0.001 in, Overall Length 18 in, Overall Width 1 in, Fabrication Hot Rolled, Heat Treatable Yes, Heat Treatment Oil Hardened, Mechanical Finish Precision Ground, Yield Strength 55,000 psi, Tensile Strength 95,000 psi, Brinell Hardness 177 to 212, Rockwell Hardness C18, Standards AISI O-1, ASTM A681-08, FEDERAL QQT 570 REV C, SAE J437, UNS T31501, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, SS, 304, 1 3/8 In Dia x 6 Ft L (2EXK3)
- STANLEY Stanley Hardware 4068BC Series 301127 Tube, 1/2 in Dia, 36 in L, Steel, Plain (N301-127)
- ZORO SELECT Water Hard Drill Rod, W1, H, 0.266 In (W1DH6)
- ZORO SELECT Clear Polycarbonate Rod Stock 4 ft. L, 1-1/4" Dia. (68973104)
- ZORO SELECT 4142 Flat Stock, 3/4In Wx36In L (NT14346)
- ZORO SELECT Oil Hard Flat Stock, O1, 3In Wx36In L (O151636)
- ZORO SELECT Air Hard Flat Stock, A2, 1/2In Wx18In L (A212128)
- ZORO SELECT Air Hard Flat Stock, A2, 1-1/2 In Wx36 InL (A2141126)
- ZORO SELECT Oil Hard Flat Stock, O1, 1/2 In Wx36 In L (O1332126)
- ZORO SELECT Oil Hard Flat Stock, O1, 1In Wx36In L (O15816)
- NATIONAL MFG/SPECTRUM BRANDS HHI 112x60Galv Slot Angle (N182-766)
- Zoro Select Steel Stock