Shop All Steel Stock
Zoro Select
Oil Hard Flat Stock, O1, 1/4 In Wx36 In L
Mfr # O114146
Zoro # G4620996
product price: $32.85
/ea
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel
- Width 1/4 in
- Thickness 0.25 in
- Hardness Scale 177 to 212 BHN
- Grade O1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # O114146
- Zoro # G4620996
- Country of Origin Germany
- Category Steel Stock
Dimensions
Length | 36 in |
Width | 1/4 in |
Length Tolerance | +0.25 in/+0.5 in |
Width Tolerance | +0.005 in/-0.000 in |
Overall Length | 36 in |
Overall Width | 1/4 in |
Nominal Size (WxL) | 1/4 in x 36 in |
Description
O1 Tool Steel Square Bar, Material Tool Steel, Material Grade O1, Thickness 0.25 in, Thickness Tolerance +/-0.001 in, Overall Length 36 in, Overall Width 1/4 in, Fabrication Hot Rolled, Heat Treatable Yes, Heat Treatment Oil Hardened, Mechanical Finish Precision Ground, Yield Strength 55,000 psi, Tensile Strength 95,000 psi, Brinell Hardness 177 to 212, Rockwell Hardness C18, Standards AISI O-1, ASTM A681-08, FEDERAL QQT 570 REV C, SAE J437, UNS T31501, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Angle Stock, 304SS, 1/4 In T, 1 In Leg, 7 ft (4YTN8)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 1 ft L, 0.08 in T, 7,200 psi (BULK-PA-PVC-55)
- ONLINEMETALS 1.75" Carbon Steel Round Bar 1045 Cold Finish (21692)
- ZORO SELECT Centerless Round, 4140, 1 In Dia x 3 Ft L (3ANH5)
- ZORO SELECT Oil Hard Flat Stock, O1, 1/4In Wx18In L (O114148)
- ZORO SELECT 4142 Flat Stock, 2In Wx36In L (NT1426)
- ZORO SELECT Low Carbon Flat Stock, 2 In Wx24 In L (LC1424)
- ZORO SELECT Oil Hard Flat Stock, O1, 1/2 In Wx36 In L (O1332126)
- ZORO SELECT Oil Hard Flat Stock, O1, 3/8In Wx36In L (O1116386)
- ZORO SELECT Low Carbon Flat Stock, 1 In Wx24 In L (LC1814)
- STEELWORKS Boltmaster 11116 18 Gauge Slot Angle 1.25 x 96 in. (838649)
- Zoro Select Steel Stock