Shop All Steel Stock
Zoro Select
Oil Hard Flat Stock, O1, 1-1/2 In Wx36 InL
Mfr # O15321126
Zoro # G4522043
product price: $45.29
/ea
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel
- Hardness Scale 177 to 212 BHN
- Finish RMS 45 Max
- Grade O1
- Length Tolerance +0.25 in/+0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # O15321126
- Zoro # G4522043
- Country of Origin Germany
- Category Steel Stock
Dimensions
Length | 36 in |
Width | 1 1/2 in |
Length Tolerance | +0.25 in/+0.5 in |
Width Tolerance | +0.005 in/-0.000 in |
Overall Width | 1 1/2 in |
Overall Length | 36 in |
Nominal Size (WxL) | 1 1/2 in x 36 in |
Description
O1 Tool Steel Rectangular Bar Bar, Material Tool Steel, Material Grade O1, Thickness 0.16 in, Thickness Tolerance +/-0.001 in, Overall Length 36 in, Overall Width 1 1/2 in, Fabrication Hot Rolled, Heat Treatable Yes, Heat Treatment Oil Hardened, Mechanical Finish Precision Ground, Yield Strength 55,000 psi, Tensile Strength 95,000 psi, Brinell Hardness 177 to 212, Rockwell Hardness C18, Standards AISI O-1, ASTM A681-08, FEDERAL QQT 570 REV C, SAE J437, UNS T31501
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, Stl, 0.0030x1 ID, PK10 (24204)
- ZORO SELECT Aluminum Sheet 6061, 4 ft Overall L (7902_48_48)
- ZORO SELECT SS Rectangle Bar, 4 ft Overall L (4390_48_0)
- PRECISION BRAND Arbor Shim, 0.0620x1 3/8 ID, PK10 (24277)
- ZORO SELECT Oil Hard Flat Stock, O1, 1-1/2In Wx18In L (O11161128)
- ZORO SELECT Oil Hard Flat Stock, O1, 3/8 In Wx36 In L (O118386)
- ZORO SELECT Oil Hard Flat Stock, O1, 1-1/2 In Wx36 InL (O1181126)
- ZORO SELECT Air Hard Flat Stock, A2, 2 In Wx36 In L (A21226)
- ZORO SELECT Oil Hard Flat Stock, O1, 1-1/2In Wx18In L (O1141128)
- ZORO SELECT 4142 Flat Stock, 1-1/2In Wx36In L (NT141126)
- ZORO SELECT Oil Hard Flat Stock, O1, 1/4In Wx18In L (O114148)
- Zoro Select Steel Stock