Shop All Alloy Steel Rods
Zoro Select
Oil Hard Drill Rod, O1, V, 0.377 In
Mfr # O1DV6
Zoro # G2280866
original price:
$10.29
5% off
new price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fractional Size 377/1000 in
- Length 36 in
- Grade O1
- Material Tool Steel
- Finish 15 RMS Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # O1DV6
- Zoro # G2280866
- Country of Origin Netherlands
- Category Alloy Steel Rods
Dimensions
Fractional Size | 377/1000 in |
Length | 36 in |
Lettered/Numbered Size | V |
Length Tolerance | +1/8 in/-0 in |
Dia. Tolerance | +/-0.0005 in |
Overall Length | 36 in |
Outside Diameter Tolerance | +/-0.0005 in |
Outside Diameter | 3/8 in |
Description
O1 Tool Steel Rod, Material Tool Steel, Material Grade O1, Overall Length 36 in, Heat Treatable Yes, Heat Treatment Oil Hardened, Mechanical Finish Precision Ground, Outside Diameter 3/8 in, Outside Diameter Tolerance +/-0.0005 in, Yield Strength 55,000 psi, Fabrication Hot Rolled, Rockwell Hardness B100, Brinell Hardness 241, Tensile Strength 95,000 psi, Machinability 90 Percent, Length Tolerance +1/8 in/-0 in, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Beige ABS Tube Stock 6 ft L, 1/2 in Inside Dia, 1 in Outside Dia (BULK-PT-ABS-8)
- ZORO SELECT Carbon Steel Hex Bar, 6 ft L, 1 1/8 in W (14H1.125-72)
- ZORO SELECT Flat Stock, Al, 6061, 1 1/4 x 1 1/2 In, 3 Ft (61F1.25X1.5-36)
- MIDWEST FASTENER 1/4" x 1-1/4" x 1/16" Neoprene Rubber Washers 1 12PK (64328)
- ZORO SELECT Water Hard Drill Rod, W1, 5/8, 0.625 In (W1D586)
- ZORO SELECT Water Hard Drill Rod, W1, 1/4, 0.25 In (W1D146)
- ZORO SELECT Alloy Steel Rod, 6 ft L, 3/8 in Dia. (40r.375-72)
- ZORO SELECT Rod, 4140, 7/8 In Dia x 6 Ft, BHN 241 (2HKU1)
- ZORO SELECT Oil Hard Drill Rod, O1, 7/64, 0.1093 In (O1D7646)
- ZORO SELECT Water Hard Drill Rod, W1, 3/32, 0.0937 In (W1D3326)
- ZORO SELECT Oil Hard Drill Rod, O1, #12, 0.185 In (O1D#126)
- Zoro Select Alloy Steel Rods