Shop All Alloy Steel Rods
Zoro Select
Oil Hard Drill Rod, O1, 9/64, 0.1406 In
Mfr # O1D9646
Zoro # G4549937
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fractional Size 9/64 in
- Length 36 in
- Grade O1
- Material Tool Steel
- Finish 15 RMS Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # O1D9646
- Zoro # G4549937
- Country of Origin Netherlands
- Category Alloy Steel Rods
Dimensions
Fractional Size | 9/64 in |
Length | 36 in |
Dia. Tolerance | +/-0.0005 in |
Length Tolerance | +1/8 in/-0 in |
Outside Diameter Tolerance | +/-0.0005 in |
Overall Length | 36 in |
Outside Diameter | 9/64 in |
Description
O1 Tool Steel Rod, Material Tool Steel, Material Grade O1, Overall Length 36 in, Heat Treatable Yes, Heat Treatment Oil Hardened, Mechanical Finish Precision Ground, Outside Diameter 9/64 in, Outside Diameter Tolerance +/-0.0005 in, Yield Strength 55,000 psi, Fabrication Hot Rolled, Rockwell Hardness B100, Brinell Hardness 275, Tensile Strength 95,000 psi, Machinability 90 Percent, Length Tolerance +1/8 in/-0 in, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" 4-Ply Cloth Inserted Neoprene Rubber Sheet, 36"x12", Black, 60A (BULK-RS-NFR70-12)
- ZORO SELECT Plate Stock, 6061 Al, T6, 1/8Tx12 Wx24 In L (61P.125X12-24)
- ZORO SELECT Square Stock, 0.250", 1/4" W, 6 ft. (CUSQ00086)
- ONLINEMETALS 2" x 2" x 0.1875" Aluminum Angle 6061-T6-Extruded Structural (988)
- ZORO SELECT Rod, 4140, 1 In Dia x 3 Ft L, BHN 241 (2HKR6)
- ZORO SELECT Alloy Steel Rod, 6 ft L, 1/2 in Dia. (7385_72_0)
- ZORO SELECT Centerless Round, 4140, 2 In Dia x 1 Ft L (3ANP1)
- ZORO SELECT Rod, Steel, 8620, 1 In Dia x 6 Ft L (2KUL1)
- ZORO SELECT Water Hard Drill Rod, W1, 5/16, 0.3125 In (W1D5166)
- ZORO SELECT Water Hard Drill Rod, W1, 19/64, 0.2968 In (W1D19646)
- ZORO SELECT Oil Hard Drill Rod, O1, #29, 13/97, 0.134 In (O1D#296)
- Zoro Select Alloy Steel Rods