Shop All Alloy Steel Rods
Zoro Select
Oil Hard Drill Rod, O1, 7/64, 0.1093 In
Mfr # O1D7646
Zoro # G4563876
product price: $6.55
/ea
$6.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fractional Size 7/64 in
- Length 36 in
- Grade O1
- Material Tool Steel
- Decimal Equivalent 0.1093 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # O1D7646
- Zoro # G4563876
- Country of Origin Netherlands
- Category Alloy Steel Rods
Dimensions
Fractional Size | 7/64 in |
Length | 36 in |
Dia. Tolerance | +/-0.0003 in |
Length Tolerance | +1/8 in/-0 in |
Outside Diameter | 7/64 in |
Outside Diameter Tolerance | +/-0.0003 in |
Overall Length | 36 in |
Description
O1 Tool Steel Rod, Material Tool Steel, Material Grade O1, Overall Length 36 in, Heat Treatable Yes, Heat Treatment Oil Hardened, Mechanical Finish Precision Ground, Outside Diameter 7/64 in, Outside Diameter Tolerance +/-0.0003 in, Yield Strength 55,000 psi, Fabrication Hot Rolled, Rockwell Hardness B100, Brinell Hardness 341, Tensile Strength 95,000 psi, Machinability 90 Percent, Length Tolerance +1/8 in/-0 in, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 24" W x 0.500" Thick (3HMN4)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 12" W x 0.500" Thick (BULK-PS-PC-623)
- K&S PRECISION METALS Round Aluminum Tube 1/4" X .049 X 6ft., Aluminum, 6 ft. L. (83061-6)
- ZORO SELECT Precision Ball, Stl, 5/16 In, PK250 (CA0312505C)
- ZORO SELECT Alloy Steel Rod, 24 in L, 3/8 in Dia. (40r.375-24)
- ZORO SELECT Alloy Steel Rectangle Bar, 36" L, 1 1/2" W (40f.25x1.5-36)
- ZORO SELECT Oil Hard Drill Rod, O1, 11/32, 0.3437 In (O1D11326)
- ZORO SELECT Water Hard Drill Rod, W1, G, 0.261 In (W1DG6)
- ZORO SELECT Alloy Steel Rod, 36 in L, 7/16 in Dia. (00R.437-36)
- ZORO SELECT Tool Steel Rod, 36 in L, 1 1/2 in Dia. (4726_36_0)
- ZORO SELECT Rod, 4140, 1 3/8 In Dia x 3 Ft L, BHN 241 (2HKR8)
- Zoro Select Alloy Steel Rods