Shop All Alloy Steel Rods
Zoro Select
Oil Hard Drill Rod, O1, #7, 0.199 In
Mfr # O1D#76
Zoro # G4588613
product price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fractional Size 199/1000 in
- Length 36 in
- Grade O1
- Material Tool Steel
- Finish 15 RMS Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # O1D#76
- Zoro # G4588613
- Country of Origin Netherlands
- Category Alloy Steel Rods
Dimensions
Fractional Size | 199/1000 in |
Length | 36 in |
Lettered/Numbered Size | #7 |
Length Tolerance | +1/8 in/-0 in |
Dia. Tolerance | +/-0.0005 in |
Overall Length | 36 in |
Outside Diameter Tolerance | +/-0.0005 in |
Outside Diameter | 13/64 in |
Description
O1 Tool Steel Rod, Material Tool Steel, Material Grade O1, Overall Length 36 in, Heat Treatable Yes, Heat Treatment Oil Hardened, Mechanical Finish Precision Ground, Outside Diameter 13/64 in, Outside Diameter Tolerance +/-0.0005 in, Yield Strength 55,000 psi, Fabrication Hot Rolled, Rockwell Hardness B100, Brinell Hardness 275, Tensile Strength 95,000 psi, Machinability 90 Percent, Length Tolerance +1/8 in/-0 in, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSTAR 4 x 8 ft. Plastic Sheet - Orange; 0.1 in. Thickness (ALL22465)
- ZORO SELECT Round Bar (BR360/750-48)
- ZORO SELECT Flat Bar Stock, Aluminum, 6 in Over. W (61F.125X6-6)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 48" L x 24" W x 0.118" Thick (1UNU2)
- ZORO SELECT Oil Hard Drill Rod, O1, #16, 0.175 In (O1D#166)
- ZORO SELECT Alloy Steel Rod, 12 in L, 5/8 in Dia. (20r.625-12)
- ZORO SELECT Water Hard Drill Rod, W1, 9/64, 0.1406 In (W1D9646)
- ZORO SELECT Water Hard Drill Rod, W1, T, 0.358 In (W1DT6)
- ZORO SELECT Alloy Steel Rod, 6 ft L, 3/4 in Dia. (40r.75-72)
- ZORO SELECT Oil Hard Drill Rod, O1, 11/16, 0.6875 In (O1D11166)
- ONLINEMETALS 0.625" Alloy Steel Round Bar 8620-Cold Finish (15007)
- Zoro Select Alloy Steel Rods