Shop All Alloy Steel Rods
Zoro Select
Oil Hard Drill Rod, O1, #49, 0.072 In
Mfr # O1D#496
Zoro # G4590372
product price: $2.29
/ea
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fractional Size 9/125 in
- Length 36 in
- Grade O1
- Material Tool Steel
- Dia. Tolerance +/-0.0003 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # O1D#496
- Zoro # G4590372
- Country of Origin Netherlands
- Category Alloy Steel Rods
Dimensions
Fractional Size | 9/125 in |
Length | 36 in |
Dia. Tolerance | +/-0.0003 in |
Length Tolerance | +1/8 in/-0 in |
Lettered/Numbered Size | #49 |
Outside Diameter Tolerance | +/-0.0003 in |
Overall Length | 36 in |
Outside Diameter | 5/64 in |
Description
O1 Tool Steel Rod, Material Tool Steel, Material Grade O1, Overall Length 36 in, Heat Treatable Yes, Heat Treatment Oil Hardened, Mechanical Finish Precision Ground, Outside Diameter 5/64 in, Outside Diameter Tolerance +/-0.0003 in, Yield Strength 55,000 psi, Fabrication Hot Rolled, Rockwell Hardness B100, Brinell Hardness 341, Tensile Strength 95,000 psi, Machinability 90 Percent, Length Tolerance +1/8 in/-0 in, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Door and Window Screen, Vinyl Coated Polyester, 36 in W, 100 ft L, 0.025 in Wire Dia, Black (3000048)
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 0.236" Thick (PS-PC-SR-192)
- ZORO SELECT Clear PETG Sheet Stock 48" L x 48" W x 0.188" Thick (1UTU8)
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 0.060" Thick (BULK-PS-PC-576)
- ZORO SELECT Rod, 4140, 2 3/4 In Dia x 3 Ft L, BHN 321 (2KUG4)
- ZORO SELECT 1.75" Alloy Steel Round Bar 4130-Normalized (7374_12_0)
- ZORO SELECT Water Hard Drill Rod, W1, 15/32, 0.4687 In (W1D15326)
- ZORO SELECT Water Hard Drill Rod, W1, #35, 0.108 In (W1D#356)
- ZORO SELECT Oil Hard Drill Rod, O1, 9/32, 0.2812 In (O1D9326)
- ZORO SELECT Oil Hard Drill Rod, O1, 5/64, 0.0781 In (O1D5646)
- ZORO SELECT Alloy Steel Rod, 24 in L, 1 in Dia. (40r1-24)
- Zoro Select Alloy Steel Rods