Shop All Alloy Steel Rods
Zoro Select
Oil Hard Drill Rod, O1, #48, 0.075 In
Mfr # O1D#486
Zoro # G4572233
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fractional Size 3/40 in
- Length 36 in
- Grade O1
- Material Tool Steel
- Dia. Tolerance +/-0.0003 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # O1D#486
- Zoro # G4572233
- Country of Origin Netherlands
- Category Alloy Steel Rods
Dimensions
Fractional Size | 3/40 in |
Length | 36 in |
Dia. Tolerance | +/-0.0003 in |
Lettered/Numbered Size | #48 |
Length Tolerance | +1/8 in/-0 in |
Outside Diameter Tolerance | +/-0.0003 in |
Overall Length | 36 in |
Outside Diameter | 5/64 in |
Description
O1 Tool Steel Rod, Material Tool Steel, Material Grade O1, Overall Length 36 in, Heat Treatable Yes, Heat Treatment Oil Hardened, Mechanical Finish Precision Ground, Outside Diameter 5/64 in, Outside Diameter Tolerance +/-0.0003 in, Yield Strength 55,000 psi, Fabrication Hot Rolled, Rockwell Hardness B100, Brinell Hardness 341, Tensile Strength 95,000 psi, Machinability 90 Percent, Length Tolerance +1/8 in/-0 in, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS Round Rod, Plastic, Acetal Alloy Type, 96 L. (6608)
- ZORO SELECT SS Round Bar 304, 48 in Overall L (23646_48_0)
- USA INDUSTRIALS Clear Extruded Acrylic Extruded Acrylic Plastic Sheets & Bars 24" L x 24" W x 1/8" Thick (BULK-PS-ACR-10)
- ZORO SELECT Flat Stock, 0.250", 4" W, 3 ft. (CUREC00202)
- ZORO SELECT Water Hard Drill Rod, W1, 5/8, 0.625 In (W1D586)
- ZORO SELECT Oil Hard Drill Rod, O1, 1/4, 0.25 In (O1D146)
- ZORO SELECT Alloy Steel Rod, 36 in L, 9/16 in Dia. (00R.562-36)
- ZORO SELECT Oil Hard Drill Rod, O1, 1, 1 In (O1D16)
- ZORO SELECT Rod, Steel, 4140, 7/8 In Dia x 3 Ft L (2HKR5)
- ZORO SELECT Rod, 4140, 1 1/2 In Dia x 3 Ft L, BHN 241 (2HKR9)
- ZORO SELECT Centerless Round, 4140, 2 In Dia x 3 Ft L (3ANH8)
- Zoro Select Alloy Steel Rods