Shop All Alloy Steel Rods
Zoro Select
Oil Hard Drill Rod, O1, #43, 0.088 In
Mfr # O1D#436
Zoro # G4602001
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fractional Size 11/125 in
- Length 36 in
- Grade O1
- Material Tool Steel
- Length Tolerance +1/8 in/-0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # O1D#436
- Zoro # G4602001
- Country of Origin Netherlands
- Category Alloy Steel Rods
Dimensions
Fractional Size | 11/125 in |
Length | 36 in |
Length Tolerance | +1/8 in/-0 in |
Lettered/Numbered Size | #43 |
Dia. Tolerance | +/-0.0003 in |
Overall Length | 36 in |
Outside Diameter Tolerance | +/-0.0003 in |
Outside Diameter | 3/32 in |
Description
O1 Tool Steel Rod, Material Tool Steel, Material Grade O1, Overall Length 36 in, Heat Treatable Yes, Heat Treatment Oil Hardened, Mechanical Finish Precision Ground, Outside Diameter 3/32 in, Outside Diameter Tolerance +/-0.0003 in, Yield Strength 55,000 psi, Fabrication Hot Rolled, Rockwell Hardness B100, Brinell Hardness 341, Tensile Strength 95,000 psi, Machinability 90 Percent, Length Tolerance +1/8 in/-0 in, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS White UHMW Polyethylene Plastic Sheet 6" L x 6" W x 3" Thick (BULK-PS-UHMW-361)
- ZORO SELECT Square Stock, 0.750", 3/4" W, 1 ft. (CUSQ00088)
- ZORO SELECT Rod Stock, Half Hard Temper, 0.156" dia. (8165)
- ZORO SELECT 1/4" High Grade Neoprene Rubber Sheet, 12"x36", Black, 70A (BULK-RS-NHS70-12)
- ZORO SELECT Water Hard Drill Rod, W1, 19/64, 0.2968 In (W1D19646)
- ZORO SELECT Rod, 4140, 1 1/4 In Dia x 1 Ft L, BHN 321 (2HKV2)
- ZORO SELECT Rod, Steel, 4140, 1 7/8 In Dia x 1 Ft L (2HKV7)
- ZORO SELECT Alloy Steel Rod, 24 in L, 7/16 in Dia. (40r.437-24)
- ZORO SELECT Tool Steel Rod, 36 in L, 1 7/32 in Dia. (13646_36_0)
- ZORO SELECT Alloy Steel Rod, 12 in L, 3 1/2 in Dia. (40r3.5-12)
- ZORO SELECT Oil Hard, Drill Rod, Steel, 0.2360" x36" L (60112)
- Zoro Select Alloy Steel Rods