Shop All Alloy Steel Rods
Zoro Select
Oil Hard Drill Rod, O1, #40, 0.097 In
Mfr # O1D#406
Zoro # G4550497
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fractional Size 97/1000 in
- Length 36 in
- Grade O1
- Material Tool Steel
- Standards ASTM A681-8 (2), Conflict Mineral Compliant, FEDERAL QQT 570 REV C, REACH, RoHS, SAE J437, UNS T31501
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # O1D#406
- Zoro # G4550497
- Country of Origin Netherlands
- Category Alloy Steel Rods
Dimensions
Fractional Size | 97/1000 in |
Length | 36 in |
Dia. Tolerance | +/-0.0003 in |
Length Tolerance | +1/8 in/-0 in |
Lettered/Numbered Size | #40 |
Overall Length | 36 in |
Outside Diameter | 3/32 in |
Outside Diameter Tolerance | +/-0.0003 in |
Description
O1 Tool Steel Rod, Material Tool Steel, Material Grade O1, Overall Length 36 in, Heat Treatable Yes, Heat Treatment Oil Hardened, Mechanical Finish Precision Ground, Outside Diameter 3/32 in, Outside Diameter Tolerance +/-0.0003 in, Yield Strength 55,000 psi, Fabrication Hot Rolled, Rockwell Hardness B100, Brinell Hardness 341, Tensile Strength 95,000 psi, Machinability 90 Percent, Length Tolerance +1/8 in/-0 in, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS UHMW Polyethylene Plastic Sheet 1 ft L x 1 ft W x 1/4 in Thick (BULK-PS-UHMW-64)
- ZORO SELECT Rubber Cord, Silicone, 1/4 In, 50 Ft. (ZUSA-RC-1758)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.375 in Overall Width, Style: Trim with a Side Bulb (3100B3X3/32C-100)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 3 ft L. (6874_36_0)
- ZORO SELECT Rod, Steel, 4140, 3/4 In Dia x1 Ft L (2HKN4)
- ZORO SELECT Alloy Steel Rod, 36 in L, 1 5/8 in Dia. (40r1.625-36)
- ZORO SELECT Oil Hard Drill Rod, O1, 15/32, 0.4687 In (O1D15326)
- ZORO SELECT Oil Hard Drill Rod, O1, 7/16, 0.4375 In (O1D7166)
- ZORO SELECT Rod, 4140, 1 3/8 In Dia x 6 Ft L, BHN 321 (2KUH4)
- ZORO SELECT Rod, Steel, 8620, 1 1/2 In Dia x 3 Ft L (2KUK4)
- ZORO SELECT Alloy Steel Rod, 6 in L, 5/8 in Dia. (40r.625-6)
- Zoro Select Alloy Steel Rods