Shop All Alloy Steel Rods
Zoro Select
Oil Hard Drill Rod, O1, #4, 0.207 In
Mfr # O1D#46
Zoro # G9486172
product price: $4.55
/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fractional Size 207/1000 in
- Length 36 in
- Grade O1
- Material Tool Steel
- Finish 15 RMS Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # O1D#46
- Zoro # G9486172
- Country of Origin Netherlands
- Category Alloy Steel Rods
Dimensions
Fractional Size | 207/1000 in |
Length | 36 in |
Lettered/Numbered Size | #4 |
Dia. Tolerance | +/-0.0005 in |
Length Tolerance | +1/8 in/-0 in |
Overall Length | 36 in |
Outside Diameter | 13/64 in |
Outside Diameter Tolerance | +/-0.0005 in |
Description
O1 Tool Steel Rod, Material Tool Steel, Material Grade O1, Overall Length 36 in, Heat Treatable Yes, Heat Treatment Oil Hardened, Mechanical Finish Precision Ground, Outside Diameter 13/64 in, Outside Diameter Tolerance +/-0.0005 in, Yield Strength 55,000 psi, Fabrication Hot Rolled, Rockwell Hardness B100, Brinell Hardness 275, Tensile Strength 95,000 psi, Machinability 90 Percent, Length Tolerance +1/8 in/-0 in, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD Edge Grip Seal, EPDM, 8 ft Length, 0.5 in Overall Width, Style: Window Channel (0636-8)
- ZORO SELECT Bar Grating Stair Tread, Galvanized steel Smooth Surface, 42 in W, 10 15/16 in D, Checker Plate (22188S125-TRD3)
- ZORO SELECT Flat Stock, LCS, Oiled, 3/64In T, 2 Wx4 Ft L (6SH18X24-48)
- ZORO SELECT Bar Stock, Aluminum, 6063, 1/8x5/8 In, 8 ft. (6ALX6)
- ZORO SELECT Alloy Steel Rod, 6 ft L, 1/4 in Dia. (00R.25-72)
- ZORO SELECT Water Hard Drill Rod, W1, N, 0.302 In (W1DN6)
- ZORO SELECT Rod, Steel, 8620, 1 1/4 In Dia x 6 Ft L (2KUL2)
- ZORO SELECT Tool Steel Rod, 36 in L, 1 1/2 in Dia. (4726_36_0)
- ZORO SELECT Water Hard Drill Rod, W1, #31, 0.12 In (W1D#316)
- ZORO SELECT Oil Hard Drill Rod, O1, 1/4, 0.25 In (O1D146)
- ZORO SELECT Rod, 4140, 3 1/2 In Dia x 1 Ft L, BHN 241 (2HKP9)
- Zoro Select Alloy Steel Rods