Shop All Alloy Steel Rods
Zoro Select
Oil Hard Drill Rod, O1, #33, 1/9, 0.112 In
Mfr # O1D#336
Zoro # G4616902
product price: $2.79
/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fractional Size 1/9 in
- Length 36 in
- Grade O1
- Material Tool Steel
- Decimal Equivalent 0.112 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # O1D#336
- Zoro # G4616902
- Country of Origin Netherlands
- Category Alloy Steel Rods
Dimensions
Fractional Size | 1/9 in |
Length | 36 in |
Length Tolerance | +1/8 in/-0 in |
Lettered/Numbered Size | #33 |
Dia. Tolerance | +/-0.0003 in |
Outside Diameter Tolerance | +/-0.0003 in |
Overall Length | 36 in |
Outside Diameter | 7/64 in |
Description
O1 Tool Steel Rod, Material Tool Steel, Material Grade O1, Overall Length 36 in, Heat Treatable Yes, Heat Treatment Oil Hardened, Mechanical Finish Precision Ground, Outside Diameter 7/64 in, Outside Diameter Tolerance +/-0.0003 in, Yield Strength 55,000 psi, Fabrication Hot Rolled, Rockwell Hardness B100, Brinell Hardness 341, Tensile Strength 95,000 psi, Machinability 90 Percent, Length Tolerance +1/8 in/-0 in, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black HDPE Sheet Stock 24" L x 24" W x 0.500" Thick (1ZAZ1)
- ONLINEMETALS 0.375" x 1.25" Aluminum Rectangle Bar 6061-T6511-Extruded (1155)
- ZORO SELECT Rubber Edging, SBR, 100 ft Length, Non-Adhesive Backing, 3/8 in Overall Width, Style: A (ZTRIM-15)
- PROFESSIONAL PLASTICS White#7328 Extruded Acrylic Paper-Masked Sheet, 0.125 Thick, 12 X 12 (SACRWH7328.125EP-12X12)
- ZORO SELECT Water Hard Drill Rod, W1, 7/32, 0.2187 In (W1D7326)
- ZORO SELECT Water Hard Drill Rod, W1, #38, 0.101 In (W1D#386)
- ZORO SELECT Alloy Steel Rod, 36 in L, 1 1/4 in Dia. (40r1.25-36)
- ZORO SELECT Alloy Steel Rod, 36 in L, 7/8 in Dia. (7389_36_0)
- ZORO SELECT Tool Steel Rod, 36 in L, 11/16 in Dia. (4662_36_0)
- ZORO SELECT Alloy Steel Rod, 24 in L, 2 in Dia. (40r2-24)
- ZORO SELECT Oil Hard Drill Rod, O1, 11/16, 0.6875 In (O1D11166)
- Zoro Select Alloy Steel Rods