Shop All Alloy Steel Rods
Zoro Select
Oil Hard Drill Rod, O1, #3, 0.212 In
Mfr # O1D#36
Zoro # G9486163
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fractional Size 53/250 in
- Length 36 in
- Grade O1
- Material Tool Steel
- Finish 15 RMS Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # O1D#36
- Zoro # G9486163
- Country of Origin Netherlands
- Category Alloy Steel Rods
Dimensions
Fractional Size | 53/250 in |
Length | 36 in |
Lettered/Numbered Size | #3 |
Length Tolerance | +1/8 in/-0 in |
Dia. Tolerance | +/-0.0005 in |
Outside Diameter Tolerance | +/-0.0005 in |
Outside Diameter | 7/32 in |
Overall Length | 36 in |
Description
O1 Tool Steel Rod, Material Tool Steel, Material Grade O1, Overall Length 36 in, Heat Treatable Yes, Heat Treatment Oil Hardened, Mechanical Finish Precision Ground, Outside Diameter 7/32 in, Outside Diameter Tolerance +/-0.0005 in, Yield Strength 55,000 psi, Fabrication Hot Rolled, Rockwell Hardness B100, Brinell Hardness 275, Tensile Strength 95,000 psi, Machinability 90 Percent, Length Tolerance +1/8 in/-0 in, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, 1/16" Thickness, 1" W (BULK-RS-N50-130)
- ONLINEMETALS 2" x 3" x 0.25" Carbon Steel Angle A36 Hot Rolled (9941)
- ZORO SELECT Rod, 4140, 1 In Dia x 1 Ft L, BHN 241 (2HKN6)
- USA INDUSTRIALS Soft EPDM Foam Sheet with Acrylic Adhesive - 1/8" T x 36" W x 36" L (ZUSAESR-S-164)
- ZORO SELECT 1.75" Alloy Steel Round Bar 4130-Normalized (7374_12_0)
- ZORO SELECT Oil Hard Drill Rod, O1, C, 0.242 In (O1DC6)
- ZORO SELECT Oil Hard Drill Rod, O1, 3/32, 0.0937 In (O1D3326)
- ZORO SELECT Rod, Steel, 4140, 1 7/8 In Dia x 1 Ft L (2HKV7)
- ZORO SELECT Rod, 4140, 1 1/4 In Dia x 1 Ft L, BHN 241 (2HKN7)
- ZORO SELECT Tool Steel Rod, 36 in L, 1 7/32 in Dia. (13646_36_0)
- ZORO SELECT Water Hard Drill Rod, W1, #35, 0.108 In (W1D#356)
- Zoro Select Alloy Steel Rods