Shop All Alloy Steel Rods
Zoro Select
Oil Hard Drill Rod, O1, #29, 13/97, 0.134 In
Mfr # O1D#296
Zoro # G4635267
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fractional Size 13/97 in
- Length 36 in
- Grade O1
- Material Tool Steel
- Finish 15 RMS Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # O1D#296
- Zoro # G4635267
- Country of Origin Netherlands
- Category Alloy Steel Rods
Dimensions
Fractional Size | 13/97 in |
Length | 36 in |
Lettered/Numbered Size | #29 |
Length Tolerance | +1/8 in/-0 in |
Dia. Tolerance | +/-0.0005 in |
Outside Diameter | 9/64 in |
Outside Diameter Tolerance | +/-0.0005 in |
Overall Length | 36 in |
Description
O1 Tool Steel Rod, Material Tool Steel, Material Grade O1, Overall Length 36 in, Heat Treatable Yes, Heat Treatment Oil Hardened, Mechanical Finish Precision Ground, Outside Diameter 9/64 in, Outside Diameter Tolerance +/-0.0005 in, Yield Strength 55,000 psi, Fabrication Hot Rolled, Rockwell Hardness B100, Brinell Hardness 275, Tensile Strength 95,000 psi, Machinability 90 Percent, Length Tolerance +1/8 in/-0 in, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W (6-OM 304#4-18Gx48x120)
- ZORO SELECT White Acetal Homopolymer Rod Stock 8 ft. L, 5/16" Dia. (6RFW0)
- ZORO SELECT PlstcSht, GaroXX, 12"x12", 0.125"T, Blk, Opq (BULK-CS-GXXB-42)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 1/4 in Thick, Black (ZUSA-XPE-77)
- ZORO SELECT Alloy Steel Rod, 6 ft L, 3/4 in Dia. (40r.75-72)
- ZORO SELECT Alloy Steel Rod, 36 in L, 5/8 in Dia. (20r.625-36)
- ZORO SELECT Alloy Steel Rod, 12 in L, 3 1/2 in Dia. (40r3.5-12)
- ZORO SELECT Water Hard Drill Rod, W1, #50, 0.069 In (W1D#506)
- ZORO SELECT Alloy Steel Rectangle Bar, 12 in L, 4 in W (40f2x4-12)
- ZORO SELECT Oil Hard, Drill Rod, Steel, 0.2360" x36" L (60112)
- ZORO SELECT Oil Hard Drill Rod, O1, #49, 0.072 In (O1D#496)
- Zoro Select Alloy Steel Rods