Shop All Alloy Steel Rods
Zoro Select
Oil Hard Drill Rod, O1, #19, 0.164 In
Mfr # O1D#196
Zoro # G4525692
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fractional Size 41/250 in
- Length 36 in
- Grade O1
- Material Tool Steel
- Finish 15 RMS Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # O1D#196
- Zoro # G4525692
- Country of Origin Netherlands
- Category Alloy Steel Rods
Dimensions
Fractional Size | 41/250 in |
Length | 36 in |
Dia. Tolerance | +/-0.0005 in |
Lettered/Numbered Size | #19 |
Length Tolerance | +1/8 in/-0 in |
Outside Diameter | 5/32 in |
Overall Length | 36 in |
Outside Diameter Tolerance | +/-0.0005 in |
Description
O1 Tool Steel Rod, Material Tool Steel, Material Grade O1, Overall Length 36 in, Heat Treatable Yes, Heat Treatment Oil Hardened, Mechanical Finish Precision Ground, Outside Diameter 5/32 in, Outside Diameter Tolerance +/-0.0005 in, Yield Strength 55,000 psi, Fabrication Hot Rolled, Rockwell Hardness B100, Brinell Hardness 275, Tensile Strength 95,000 psi, Machinability 90 Percent, Length Tolerance +1/8 in/-0 in, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 2 ft L. (4783_24_0)
- FROST KING Sheet Roll Black 20'X25' (P2025/3B)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 42 in W, 72 in L, 3/8 in Thick, Black (CCNES-3/8-F25-P)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 in W, 56 in L, 1/4 in Thick, Black (ZUSAVSR-10)
- ZORO SELECT Alloy Steel Rod, 12 in L, 1 1/8 in Dia. (00R1.125-12)
- ZORO SELECT Alloy Steel Rod, 12 in L, 1 3/8 in Dia. (40r1.375-12)
- ZORO SELECT Water Hard Drill Rod, W1, #38, 0.101 In (W1D#386)
- ZORO SELECT Rod, 4140, 1 1/4 In Dia x 3 Ft L, BHN 321 (2KUF4)
- ZORO SELECT Oil Hard Drill Rod, O1, #40, 0.097 In (O1D#406)
- ZORO SELECT Water Hard Drill Rod, W1, #45, 0.081 In (W1D#456)
- ZORO SELECT Oil Hard, Drill Rod, Steel, .471" x 36" L (M1D126)
- Zoro Select Alloy Steel Rods