Shop All Alloy Steel Rods
Zoro Select
Oil Hard Drill Rod, O1, 13/16, 0.8125 In
Mfr # O1D13166
Zoro # G6554125
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fractional Size 13/16 in
- Length 36 in
- Grade O1
- Material Tool Steel
- Finish 20 RMS Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # O1D13166
- Zoro # G6554125
- Country of Origin Netherlands
- Category Alloy Steel Rods
Dimensions
Fractional Size | 13/16 in |
Length | 36 in |
Length Tolerance | +1/8 in/-0 in |
Dia. Tolerance | +/-0.001 in |
Overall Length | 36 in |
Outside Diameter | 13/16 in |
Outside Diameter Tolerance | +/-0.001 in |
Description
O1 Tool Steel Rod, Material Tool Steel, Material Grade O1, Overall Length 36 in, Heat Treatable Yes, Heat Treatment Oil Hardened, Mechanical Finish Precision Ground, Outside Diameter 13/16 in, Outside Diameter Tolerance +/-0.001 in, Yield Strength 55,000 psi, Fabrication Hot Rolled, Rockwell Hardness B100, Brinell Hardness 241, Tensile Strength 95,000 psi, Machinability 90 Percent, Length Tolerance +1/8 in/-0 in, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Strip, Closed Cell, 1 in W, 6 ft L, 1/4 in Thick, Gray (ZUSASSR-FDA-20)
- ZORO SELECT Blue HDPE Cutting Board 48" L x 48" W x 0.500" Thick (22JM73)
- ZORO SELECT Oil Hard Drill Rod, O1, 1, 1 In (O1D16)
- FIBERGRATE Molded Grating, 48 in Span, Grit-Top Surface, Corvex Resin, Green (878870)
- ZORO SELECT Alloy Steel Rod, 12 in L, 3/4 in Dia. (40r.75-12)
- ZORO SELECT Rod, Steel, 8620, 1 In Dia x 3 Ft L (2KUK2)
- ZORO SELECT Oil Hard, Drill Rod, Steel, 0.2360" x36" L (60112)
- ZORO SELECT Alloy Steel Rod, 6 ft L, 5/16 in Dia. (40r.312-72)
- ZORO SELECT Alloy Steel Rod, 6 ft L, 4 in Dia. (40r4-72)
- ZORO SELECT Water Hard Drill Rod, W1, 5/64, 0.0781 In (W1D5646)
- ZORO SELECT Water Hard Drill Rod, W1, #35, 0.108 In (W1D#356)
- Zoro Select Alloy Steel Rods