Shop All Alloy Steel Rods
Zoro Select
Oil Hard Drill Rod, O1, 1-1/8, 1.125 In
Mfr # O1D1-186
Zoro # G4632442
original price:
$64.25
10% off
new price: $57.79
/ea
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fractional Size 1 1/8 in
- Length 36 in
- Grade O1
- Material Tool Steel
- Finish 30 RMS Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # O1D1-186
- Zoro # G4632442
- Country of Origin Brazil
- Category Alloy Steel Rods
Dimensions
Fractional Size | 1 1/8 in |
Length | 36 in |
Length Tolerance | +1/8 in/-0 in |
Dia. Tolerance | +/-0.001 in |
Overall Length | 36 in |
Outside Diameter Tolerance | +/-0.001 in |
Outside Diameter | 1 1/8 in |
Description
O1 Tool Steel Rod, Material Tool Steel, Material Grade O1, Overall Length 36 in, Heat Treatable Yes, Heat Treatment Oil Hardened, Mechanical Finish Precision Ground, Outside Diameter 1 1/8 in, Outside Diameter Tolerance +/-0.001 in, Yield Strength 55,000 psi, Fabrication Hot Rolled, Rockwell Hardness B100, Brinell Hardness 207, Tensile Strength 95,000 psi, Machinability 90 Percent, Length Tolerance +1/8 in/-0 in, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Lid Seal, Double Bulb, 0.50" H, .150" Dia (X1145HT-25)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Sheet 12" L x 8" W x 2" Thick (BULK-PS-UHMWB-154)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 4" W x 1/8" Thick (BULK-PS-UHMW-282)
- PROFESSIONAL PLASTICS Clear Non-Glare Extruded Acrylic Paper-Masked Sheet, 0.125 Thick, 48 (SACRNG.125CEP-48X48)
- ZORO SELECT Water Hard Drill Rod, W1, #14, 0.18 In (W1D#146)
- ZORO SELECT Alloy Steel Rod, 12 in L, 4 in Dia. (40r4-12)
- ZORO SELECT Rod, Steel, 8620, 1 In Dia x 6 Ft L (2KUL1)
- ZORO SELECT Oil Hard Drill Rod, O1, R, 0.339 In (O1DR6)
- ZORO SELECT Rod, Steel, 8620, 3/4 In Dia x 3 Ft L (2KUK1)
- ZORO SELECT Oil Hard Drill Rod, O1, 13/16, 0.8125 In (O1D13166)
- ZORO SELECT Alloy Steel Rod, 12 in L, 1 in Dia. (7368_12_0)
- Zoro Select Alloy Steel Rods